OfficeChair, Foam, C7Max, 18.5"SeatH, 300lb
- Mfr # C7MAXG-foam-FT
- Zoro # G625018357
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Maximum Overall Height
46 in
Overall Width
27 1/2 in
Adjustable Tilt Tension
Yes
Adjustable Seat
Yes
Maximum Seat Height
20 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C7MAXG-foam-FT
- Zoro #
- G625018357
- UPC #
- 840460434348
- Country of Origin
- Viet Nam
Dimensions
- Maximum Overall Height
- 46 in
- Overall Width
- 27 1/2 in
- Maximum Seat Height
- 20 7/8 in
- Seat Depth
- 17 1/4 in
- Back Width
- 21 5/8 in
- Seat Width
- 20 7/8 in
- Overall Depth
- 17 1/4 in
- Seat Thickness
- 2 13/16 in
- Minimum Overall Height
- 42 1/2 in
- Minimum Seat Height
- 18 1/2 in
- Notional Size
- Standard
Description
Office Chair, Adjustable Arms Yes, Overall Width 27 1/2 in, Overall Depth 17 1/4 in, Maximum Seat Height 20 7/8 in, Maximum Overall Height 46 in, Seat Color Gray, Frame Color Gray, Seat Thickness 2 13/16 in, Back Color Gray, Seat Depth 17 1/4 in, Seat Width 20 7/8 in, Seat Material Foam, Back Material Mesh, Plastic, Caster/Glide Type Swivel, Frame Material Nylon, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Reclining, Series C7 Max, Minimum Seat Height 18 1/2 in
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.