Zoro Homepage

Drum Heater Blanket, 230V AC

  • Mfr # HVB-B-07-500-078-036-08-3-50

  • Zoro # G313343341


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Watts
403.6 W
Watt Density
26.52 W/sq ft
Current Rating
1.75 A
For Container Material Type
Metal, Plastic
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVB-B-07-500-078-036-08-3-50
Zoro #
G313343341
UPC #
-
Country of Origin
United States

Details

Item
Drum Heater Blanket
Watts
403.6 W
Watt Density
26.52 W/sq ft
Current Rating
1.75 A
For Container Material Type
Metal, Plastic
IP Rating
IP66
Environment
Indoor, Outdoor
For Container Type
Drums
For Container Capacity
55 gal
Operating Voltage
230V AC
Thermostat Temperature -Maximum
122 Degrees F

Description

Drum Heater Blanket, Current Rating 1.75 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Metal, Plastic, For Container Type Drums, Thermostat Temperature -Maximum 122 Degrees F, Operating Voltage 230V AC, Watt Density 26.52 W/sq ft, Watts 403.6 W, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.