Corner Bracket, Steel, Silver, 3 1/4 in
- Mfr # AI-CORNER
- Zoro # G414795810
product price:Â
$
3.89
/ea
Sold in multiples of 3 for
$11.67
Key Features
Material
Steel
Finish
Zinc-Plated
Color
Silver
Overall Length
4 5/8 in
Corrosion Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AI-CORNER
- Zoro #
- G414795810
- UPC #
- -
- Country of Origin
- China
- Item
- Corner Bracket
- Material
- Steel
- Finish
- Zinc-Plated
- Color
- Silver
- Corrosion Resistant
- Yes
- Product Type
- Corner-Reinforcing Bracket
- Component Type
- Corner-Reinforcing Bracket
- Fitting Shape
- Corner
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Overall Length
- 4 5/8 in
- For Actual Pipe Outer Diameter
- 28 mm
- Inside Diameter
- 28 mm
- For Pipe Size
- 28 mm
- Wire Rope Length
- 4 5/8 in
- Length
- 4 5/8 in
Description
AI-CORNER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.