1795673 300 PSI 25 ft. Air Hose Hybrid Polymer; Green

  • Mfr # 1795673
  • Zoro # G203920317
product price: 
$
44.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1795673
Zoro #
G203920317
UPC #
92329214251
Country of Origin
Taiwan, Province of China

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
  • The engineered polymer-blend material permits use in environments where general purpose PVC and rubber hoses may become too stiff
  • Field repairable - Reusable anodized aircraft aluminum fittings
  • Extreme all-weather flexibility, even in subzero temperatures
  • Won't kink under pressure
  • Excellent bend radius
  • Hose offers zero memory so it lies flat where you drop it
  • Excellent abrasion-resistant outer cover
  • Bend reinforcement increases flexibility and reduces wear and tear, prolonging the life of the hose
Specifications
  • Hose Length: 25 ft.
  • Hose Material: Hybrid Polymer
  • Color: Green
  • Maximum Operating Pressure: 300 psi
  • Fitting: 1/4 in. MNPT
  • Category: Pro
  • Interior Diameter: 1/4 in.
  • Minimum Operating Temperature: 40 deg. F
  • Maximum Operating Temperature: 140 deg. F
  • Country of Origin: Taiwan
  • Weight: 1.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews