Shop FLEXZILLA
See all product information
Create Account
8008851 14 oz Aluminum Grease Gun
- Mfr # 8008851
- Zoro # G503916973
product price:Â
$
65.45
/ea
Key Features
Cartridge Capacity
14 oz
Hose Type
Flexible
Flexible Hose Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8008851
- Zoro #
- G503916973
- UPC #
- 92329013564
- Country of Origin
- Switzerland
- Item
- Grease Gun Kit
- Cartridge Capacity
- 14 oz
- Hose Type
- Flexible
Dimensions
- Flexible Hose Length
- 18 in
Description
14 oz Aluminum Grease Gun
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Material: Aluminum
- Cartridge Size: 14 oz
- Hose Size: 18 in.
- Country of Origin: Switzerland
- Weight: 3.68 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.