Shop MATRIX MANAGEMENT
See all product information
Create Account
Grease Gun, Pistol Grip, 3,500 psi, Cartridge, 3 oz
- Mfr # 43252
- Zoro # G802573228
product price:Â
$
43.65
/ea
Key Features
Loading Method
Cartridge
Handle Style
Pistol Grip
Operating Pressure - Maximum
3,500 psi
Cartridge Capacity
3 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43252
- Zoro #
- G802573228
- UPC #
- 816139015736
- Country of Origin
- United States
Details
- Loading Method
- Cartridge
- Handle Style
- Pistol Grip
- Operating Pressure - Maximum
- 3,500 psi
- Item
- Grease Gun
- Cartridge Capacity
- 3 oz
Description
PROLUBE 43252 MINI PISTOL GRIP GREASE GUN, 3 OZ. CAPACITY, 3500 PSI, 1/8" NPT ONE HAND PISTOL GRIP GREASE GUN WITH CONVENIENT PULL TYPE OPERATING MECHANISM. CAPACITY 3 OZ. (85 GMS) GREASE CARTRIDGE. DEVELOPS 3,500 PSI / 240 BAR. POWDER COATED FINISH. COMPLETE WITH 4" STEEL EXTENSION AND 4 JAW COUPLER WITH BALL CHECK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.