Shop FLINT HILLS TRADING

Bilateral Key Stock, 12 in L, 1-1/4 in W, 1-1/4 in H, Carbon Steel

  • Mfr # 5512501250-12

  • Zoro # G105976016


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Type
Bilateral
Length
12 in
Width
1-1/4 in
Height
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5512501250-12
Zoro #
G105976016
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
1-1/4 in
Height
1-1/4 in

Details

Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Material
Carbon Steel
Finish
Plain

Description

a stock of material that is one foot or greater in length, and from which shaft keys are made. 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.