Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage

  • Mfr # CJ101B153AB

  • Zoro # G6440411


product price:  $1,764.00
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ101B153AB
Zoro #
G6440411
UPC #
054757085421
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Height
8 15/16 in
Length
19 in
Width
7 in
Manufacturers Warranty Length
1 yr
Overall Width
7 in
Overall Height
9.25 in
Overall Length
19 in
Manufacturer Warranty Length
1 yr
Intake Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/2 in
Discharge Diameter
1 1/4 in
Solids Diameter - Maximum
0 in
Inlet Diameter
1 1/2 in

Details

Booster Pump Type
Booster Pump
Item
Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
2
Max. Pressure - Pumps
69 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
GPM @ 40 PSI
35
Seal Material
Buna-N/Carbon/Silicon Carbide/Stainless Steel
Includes
1/4 in Drain Plug, 1/4 in Tap and Plug for Pressure Switch Application, 1/4 in Vacuum Tapping
Motor RPM
3450/2875
Housing Material
Cast iron
GPM @ 30 PSI
40
Hz
60/50
Voltage
208-230/460
Max. Pressure
69 psi
Inlet
1-1/2" (F)NPT
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Stages
2
Frame
NEMA 56J
Duty
Continuous
GPM @ 25 PSI
44
Bearing Type
Ball
Agency Compliance
CSA, CUS, UL Listed
Inlet (In.)
1-1/2 FNPT
GPM @ 35 PSI
37
Impeller Type
Closed
Motor Type
ODP
Impeller Material
Brass
GPM @ 50 PSI
28
HP
1-1/2
Wetted Materials
Brass,CI,416 SS,Buna N,Carbon,Silicon Carbide,BR
Outlet
1-1/4" (F)NPT
GPM @ 60 PSI
19
Amps
21/10.5 A
Motor Ambient Temp. Rating
65 Degrees C/149 Degrees F
Motor Enclosure
Open Dripproof (ODP)
Phase
Three
Max. Case Pressure
160 psi
Application
Boosting, Circulating
Standards
CSAus Listed
Minimum Flow Rate
1.5 gpm
Maximum Media Temperature
200 Degrees F
Discharge Rotation
90 Degrees
Mounting Orientation
Horizontal
Wetted Material
416 Stainless Steel, Brass, Bromine, Buna-N, Cast Iron, Silicon Carbide
Intake Type
NPT
Pump Housing Material
Cast Iron
Priming
Manual
Flow Rate @ 60 psi
19 gpm
For Use With Potable Systems
No
Flow Rate @ 20 psi
45 gpm
Number of Stages
2
Minimum Media Temperature
34 Degrees F
Series
CJ
Horsepower
1 1/2 hp
Flow Rate @ 30 psi
40 gpm
Compatible with Media Type
Clear Water Only
Nameplate Voltage
208-230/460V AC
Series Family
101
Motor Frame Designation
56J
Pressure Boost (Maximum)
95 psi
Flow Rate @ 50 psi
41 gpm
Case Pressure (Maximum)
160 psi
Pumping Application
City Water Mains, Private Water Systems
Suction Lift (Maximum)
25 ft
Maximum Feet of Head
160 ft of head
Impeller Design
Closed
Motor Ambient Temperature (Maximum)
149 Degrees F
Maximum RPM
3,450 RPM
Flow Rate @ 40 psi
35 gpm
Feet of Head (Minimum)
24 ft of head
Duty Cycle
Continuous
Discharge Type
NPT
Maximum Flow Rate
51 gpm
Shut Off Pressure (Maximum)
69 psi
Motor Design
Capacitor-Start
Thermal Protection
Auto
Best Efficiency Head
95 ft
Discharge Gender
Female
Motor Ambient Temperature - Minimum
32 Degrees F
Media Temperature - Minimum
34 Degrees F
Pressure Boost - Maximum
95 psi
Feet of Head - Minimum
24 ft
Discharge Standard
NPT
For Media Type
Clear Water
Pump Casing Material
Cast Iron
Power Source
Corded Electric
Flow Rate - Minimum
2 gpm
Feet of Head - Maximum
160 ft
Best Efficiency Flow
36 gpm
Suction Lift - Maximum
25 ft
Case Pressure - Maximum
160 psi
Media Temperature - Maximum
200 Degrees F
Installation
Floor Standing
Motor Ambient Temperature - Maximum
149 Degrees F
Frequency
60 Hz
Electrical Connection Type
Hardwired
Shut Off Pressure - Maximum
69 psi
Inlet Standard
NPT
NSF Certifications for Food and Drinking Water
NSF 372
Flow Rate - Maximum
51 gpm
Full Load Current
21/10.5 A
Revolutions Per Minute - Maximum
3,450 RPM
Pump Technology
Centrifugal
Inlet Gender
Female
Motor Enclosure Design
Open Drip Proof

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 20 psi 45 gpm, Flow Rate @ 30 psi 40 gpm, Flow Rate @ 40 psi 35 gpm, Flow Rate @ 50 psi 41 gpm, Flow Rate @ 60 psi 19 gpm, Shut Off Pressure (Maximum) 69 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 21/10.5 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products