Shop FLINT & WALLING

Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage, 187 psi Max Pressure

  • Mfr # PB2714S303
  • Zoro # G4709887

product price: 
$
1,503.00
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208V AC to 240V AC, 480V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PB2714S303
Zoro #
G4709887
UPC #
054757042226
Country of Origin
United States
Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
208V AC to 240V AC, 480V AC
Phase - Pumps
3
Number of Stages - Pumps
14
Max. Pressure - Pumps
187 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Includes
Kit, Vertical Motor Cover
Inlet
1" FNPT
Motor RPM
3,450 RPM
Impeller Type
Closed
Housing Material
304 SS Shell, 304 SS Suction And Discharge
HP
3
Motor Ambient Temp. Rating
65 Degrees C
GPM @ 140 PSI
22.8
Suction Lift
0 ft
Seal Material
Carbon/Ceramic/Stainless Steel/Viton
GPM @ 40 PSI
33
Duty
Continuous
Stages
14
Max. Liquid Temp.
140 Degrees F
Impeller Material
Noryl
GPM @ 160 PSI
18.4
GPM @ 120 PSI
25.6
GPM @ 80 PSI
29.8
Outlet
1" FNPT
Phase
Three
Frame
NEMA 56J
Max. Case Pressure
300 psi
Hz
60 Hz
Bearing Type
Ball
Voltage
208V to 230V, 460V
GPM @ 60 PSI
31.5
Motor Enclosure
Open Dripproof (ODP)
Wetted Materials
Noryl,304 SS,316 SS,Carbon,Ceramic,Viton,BZ
GPM @ 100 PSI
27.9
GPM @ 180 PSI
12.2
Amps
9.8/4.9 A
Agency Compliance
CSA, CUS, UL Listed
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Max. Pressure
187 psi
Motor Type
Capacitor-Start
Application
Boosting
Standards
CSAus Certified
Flow Rate @ 20 psi
34.5 gpm
Flow Rate @ 60 psi
31.5 gpm
Frequency
60 Hz
Maximum Flow Rate
41.5 gpm
Maximum Media Temperature
140 Degrees F
Duty Cycle
Continuous
Flow Rate @ 90 psi
28 gpm
Flow Rate @ 120 psi
25.6 gpm
Shut Off Pressure (Maximum)
187 psi
Motor Ambient Temperature (Maximum)
149 Degrees F
Minimum Media Temperature
34 Degrees F
Flow Rate @ 100 psi
27.9 gpm
Maximum RPM
3,450 RPM
Flow Rate @ 70 psi
32.5 gpm
Flow Rate @ 40 psi
33 gpm
Series
PB
Discharge Type
NPT
Suction Lift (Maximum)
0 ft
Flow Rate @ 80 psi
29.8 gpm
Motor Frame Designation
56J
For Use With Potable Systems
Yes
Intake Type
NPT
Case Pressure (Maximum)
300 psi
Flow Rate @ 140 psi
22.8 gpm
Mounting Orientation
Horizontal
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Flow Rate @ 160 psi
18.9 gpm
Flow Rate @ 180 psi
11.1 gpm
Minimum Flow Rate
1.5 gpm
Number of Stages
14
Compatible with Media Type
Clear Water Only
Flow Rate @ 50 psi
32.5 gpm
Priming
Manual
Pressure Boost (Maximum)
216 psi
Horsepower
3 hp
Pump Housing Material
Stainless Steel
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Carbon, Ceramic, Noryl, Viton
Flow Rate @ 15 psi
35 gpm
Motor Ambient Temperature (Minimum)
65 Degrees F
Nameplate Voltage
208-230/460V AC
Flow Rate @ 30 psi
37.5 gpm
Impeller Design
Closed
Pump Technology
Centrifugal
Thermal Protection
Auto
Revolutions Per Minute - Maximum
3,450 RPM
Inlet Standard
NPT
Motor Ambient Temperature - Minimum
32 Degrees F
For Media Type
Clear Water
Best Efficiency Flow
27 gpm
NSF Certifications for Food and Drinking Water
NSF 372
Motor Design
Capacitor-Start
Media Temperature - Maximum
140 Degrees F
Motor Ambient Temperature - Maximum
149 Degrees F
Electrical Connection Type
Hardwired
Full Load Current
9.8/4.9 A
Shut Off Pressure - Maximum
187 psi
Installation
Floor Standing
Discharge Standard
NPT
Discharge Gender
Female
Flow Rate - Maximum
42 gpm
Suction Lift - Maximum
0 ft
Flow Rate - Minimum
2 gpm
Pump Casing Material
Stainless Steel
Feet of Head - Maximum
425 ft
Pressure Boost - Maximum
216 psi
Inlet Gender
Female
Power Source
Corded Electric
Motor Enclosure Design
Open Drip Proof
Case Pressure - Maximum
300 psi
Media Temperature - Minimum
34 Degrees F
Best Efficiency Head
254 ft
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Height
9 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
clear water
Length
30.63 in
Width
6 1/2 in
Overall Height
9 in
Overall Length
30.63 in
Overall Width
6.5 in
Intake Size
1 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Discharge Diameter
1 in
Inlet Diameter
1 in
Solids Diameter - Maximum
0 in
Wire Rope Length
30.63 in

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 20 psi 34.5 gpm, Flow Rate @ 30 psi 37.5 gpm, Flow Rate @ 40 psi 33 gpm, Flow Rate @ 50 psi 32.5 gpm, Flow Rate @ 60 psi 31.5 gpm, Flow Rate @ 70 psi 32.5 gpm, Flow Rate @ 80 psi 29.8 gpm, Flow Rate @ 90 psi 28 gpm, Flow Rate @ 100 psi 27.9 gpm, Flow Rate @ 120 psi 25.6 gpm, Shut Off Pressure (Maximum) 187 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.