Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage

  • Mfr # CJ101B103AB

  • Zoro # G8834445


product price:  $1,531.80
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ101B103AB
Zoro #
G8834445
UPC #
054757093686
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Width
7 in
Height
8 15/16 in
Manufacturers Warranty Length
1 yr
Length
18 3/8 in
Overall Height
9.25 in
Overall Width
7 in
Overall Length
18.38 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Intake Size
1 1/2 in
Discharge Diameter
1 1/4 in
Inlet Diameter
1 1/2 in
Solids Diameter - Maximum
0 in

Details

Item
Booster Pump
Booster Pump Type
Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
2
Max. Pressure - Pumps
62 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
GPM @ 30 PSI
34
Impeller Type
Closed
Duty
Continuous
Frame
NEMA 56J
Motor RPM
3450/2875
Wetted Materials
Brass,CI,416 SS,Buna N,Carbon,Silicon Carbide,BR
Max. Case Pressure
160 psi
Includes
Drain Plug, Vacuum Tapping
GPM @ 35 PSI
29
Impeller Material
Brass
Outlet
1-1/4" (F)NPT
Motor Enclosure
Open Dripproof (ODP)
Inlet
1-1/2" (F)NPT
GPM @ 25 PSI
38
HP
1
Motor Type
ODP
Type
Booster
Hz
60/50
GPM @ 60 PSI
5
Seal Material
Buna-N/Carbon/Silicon Carbide/Stainless Steel
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Housing Material
Cast iron
Agency Compliance
CSA, CUS, UL Listed
Motor Ambient Temp. Rating
65 Degrees C/149 Degrees F
Bearing Type
Ball
Max. Pressure
62 psi
Inlet (In.)
1-1/2 FNPT
Phase
Three
Amps
18/9 A
GPM @ 40 PSI
27
Voltage
208-230/460
GPM @ 50 PSI
20
Stages
2
Application
Boosting, Circulating
Standards
CSAus Listed
Impeller Design
Closed
Case Pressure (Maximum)
160 psi
Minimum Flow Rate
1.5 gpm
For Use With Potable Systems
No
Wetted Material
416 Stainless Steel, Brass, Bromine, Buna-N, Cast Iron, Silicon Carbide
Nameplate Voltage
208-230/460V AC
Mounting Orientation
Horizontal
Feet of Head (Minimum)
24 ft of head
Shut Off Pressure (Maximum)
62 psi
Motor Ambient Temperature (Maximum)
149 Degrees F
Series
CJ
Pump Housing Material
Cast Iron
Number of Stages
2
Intake Type
NPT
Flow Rate @ 60 psi
5 gpm
Discharge Type
NPT
Suction Lift (Maximum)
25 ft
Motor Frame Designation
56J
Priming
Manual
Minimum Media Temperature
34 Degrees F
Compatible with Media Type
Clear Water Only
Maximum RPM
3,450 RPM
Pumping Application
City Water Mains, Private Water Systems
Maximum Media Temperature
200 Degrees F
Horsepower
1 hp
Maximum Flow Rate
51 gpm
Flow Rate @ 20 psi
38 gpm
Discharge Rotation
90 Degrees
Flow Rate @ 50 psi
20 gpm
Maximum Feet of Head
145 ft of head
Duty Cycle
Continuous
Flow Rate @ 30 psi
34 gpm
Series Family
101
Pressure Boost (Maximum)
95 psi
Flow Rate @ 40 psi
27 gpm
Media Temperature - Maximum
200 Degrees F
Pressure Boost - Maximum
95 psi
For Media Type
Clear Water
Media Temperature - Minimum
34 Degrees F
Flow Rate - Minimum
2 gpm
Power Source
Corded Electric
Motor Enclosure Design
Open Drip Proof
Discharge Standard
NPT
Discharge Gender
Female
Pump Technology
Centrifugal
Motor Ambient Temperature - Minimum
32 Degrees F
Inlet Standard
NPT
Feet of Head - Maximum
145 ft
Shut Off Pressure - Maximum
62 psi
Inlet Gender
Female
Frequency
60 Hz
Installation
Floor Standing
Electrical Connection Type
Hardwired
Revolutions Per Minute - Maximum
3,450 RPM
Case Pressure - Maximum
160 psi
NSF Certifications for Food and Drinking Water
NSF 372
Thermal Protection
Auto
Full Load Current
18/9 A
Pump Casing Material
Cast Iron
Suction Lift - Maximum
25 ft
Best Efficiency Head
64 ft
Flow Rate - Maximum
51 gpm
Motor Design
Capacitor-Start
Motor Ambient Temperature - Maximum
149 Degrees F
Best Efficiency Flow
36 gpm
Feet of Head - Minimum
24 ft

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 20 psi 38 gpm, Flow Rate @ 30 psi 34 gpm, Flow Rate @ 40 psi 27 gpm, Flow Rate @ 50 psi 20 gpm, Flow Rate @ 60 psi 5 gpm, Shut Off Pressure (Maximum) 62 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 18/9 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.