Shop GOULDS

Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 10 Stage, 75 psi Max Pressure

  • Mfr # 10GBS10

  • Zoro # G6601497


product price: 
$
2,177.00
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10GBS10
Zoro #
G6601497
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Height
5 3/4 in
Manufacturers Warranty Length
1 yr
Length
25.56 in
Width
6 1/16 in
Overall Width
6.06 in
Overall Length
25.56 in
Manufacturer Warranty Length
1 yr
Overall Height
5.75 in
Compatible Discharge Pipe Size
1 in
Intake Size
1 in
Compatible Intake Pipe Size
1 in
Inlet Diameter
1 in
Cord Length
20 ft
Wire Rope Length
25.56 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
10
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Max. Case Pressure
375 psi
Pump Mounting Position
Horizontal
GPM @ 60 PSI
16
Agency Compliance
CSA/UL/CE
Motor RPM
3,450 RPM
Seal Material
Carbon/Silicon Carbide/Viton
Motor Enclosure
Open Dripproof (ODP)
GPM @ 100 PSI
12.5
Amps
16/8.4-8 A
Phase
Single
Hz
60
Inlet
1" FNPT
Voltage
115-230
GPM @ 10 PSI
19
GPM @ 120 PSI
8
Duty
Continuous
Impeller Material
Glass Filled Polycarbonate
GPM @ 40 PSI
17
Motor Ambient Temp. Rating
40 Degrees C
GPM @ 20 PSI
19
Max. Liquid Temp.
160 Degrees F
Frame
56J
Outlet
1" FNPT
Housing Material
Stainless Steel
Stages
10
Impeller Type
Closed
GPM @ 80 PSI
13
Max. Pressure
75 psi
Wetted Materials
Carbon, Engineered Composite, Silcon Carbide, Stainless Steel, Viton
Bearing Type
Ball
HP
1
Motor Type
Capacitor-Start
Series
GB
Frequency
60 Hz
Flow Rate @ 100 psi
12.5 gpm
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Case Pressure (Maximum)
242 psi
Flow Rate @ 40 psi
17.4 gpm
Motor Ambient Temperature (Minimum)
40 Degrees F
Flow Rate @ 70 psi
15.2 gpm
Maximum Flow Rate
16 gpm
Horsepower
1 hp
Mounting Orientation
Horizontal
Flow Rate @ 15 psi
19.2 gpm
Flow Rate @ 50 psi
17 gpm
Flow Rate @ 80 psi
14.2 gpm
Intake Type
NPT
Flow Rate @ 140 psi
3.5 gpm
Motor Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 30 psi
18.2 gpm
For Use With Potable Systems
No
Wetted Material
Carbon, Silicon Carbide, Stainless Steel, Viton
Shut Off Pressure (Maximum)
75 psi
Maximum RPM
3,500 RPM
Impeller Design
Closed
Flow Rate @ 60 psi
16 gpm
Maximum Media Temperature
160 Degrees F
Feet of Head (Minimum)
20 ft of head
Standards
CAN 22.2, CSA Certified, UL778
Maximum Feet of Head
320 ft of head
Motor Frame Designation
56J
Duty Cycle
Continuous
Nameplate Voltage
115/230V AC
Flow Rate @ 120 psi
8.8 gpm
Flow Rate @ 20 psi
19 gpm
Minimum Flow Rate
3 gpm
Compatible with Media Type
Water
Flow Rate @ 90 psi
13.2 gpm
Discharge Type
NPT
Series Family
10GB
Flow Rate @ 10 psi
19 gpm
Pump Housing Material
Stainless Steel
Number of Stages
10
Pump Casing Material
Stainless Steel
Motor Ambient Temperature - Minimum
-50 Degrees F
Installation
Floor Standing
Thermal Protection
Auto
Pump Technology
Centrifugal
Flow Rate - Maximum
16 gpm
Priming
Manual
Flow Rate - Minimum
3 gpm
Case Pressure - Maximum
242 psi
Media Temperature - Maximum
160 Degrees F
Full Load Current
16/8.4-8 A
Suction Lift - Maximum
10 ft
Electrical Connection Type
Plug-In
Feet of Head - Minimum
20 ft
Revolutions Per Minute - Maximum
3,500 RPM
Discharge Standard
NPT
Shut Off Pressure - Maximum
75 psi
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Feet of Head - Maximum
320 ft
Motor Ambient Temperature - Maximum
104 Degrees F
Motor Enclosure Design
Open Drip Proof
Inlet Standard
NPT
Motor Design
Capacitor-Start

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 19 gpm, Flow Rate @ 20 psi 19 gpm, Flow Rate @ 30 psi 18.2 gpm, Flow Rate @ 40 psi 17.4 gpm, Flow Rate @ 50 psi 17 gpm, Flow Rate @ 60 psi 16 gpm, Flow Rate @ 70 psi 15.2 gpm, Flow Rate @ 80 psi 14.2 gpm, Flow Rate @ 90 psi 13.2 gpm, Flow Rate @ 100 psi 12.5 gpm, Flow Rate @ 120 psi 8.8 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.