Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Booster Pump, 1.5hp, 115/230VAC

  • Mfr # PB1016C151

  • Zoro # G316474752


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Includes
Kit, Vertical Motor Cover
Impeller Material
Noryl
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Phase
Single
Feet of Head - Maximum
492 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1016C151
Zoro #
G316474752
UPC #
054757026011
Country of Origin
United States

Dimensions

Solids Diameter - Maximum
0 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3/4 in
Discharge Diameter
3/4 in
Compatible Discharge Pipe Size
3/4 in
Inlet Diameter
3/4 in

Details

Includes
Kit, Vertical Motor Cover
Impeller Material
Noryl
Item
Powder-coated booster pump
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Phase
Single
Feet of Head - Maximum
492 ft
Motor Frame Designation
56J
Duty Cycle
Continuous
Media Temperature - Maximum
140 Degrees F
Motor Design
Capacitor-Start
Discharge Standard
NPT
Full Load Current
21/10.5 A
For Media Type
Clear Water
Discharge Gender
Female
Best Efficiency Head
315 ft
Shut Off Pressure - Maximum
212 psi
Suction Lift - Maximum
0 ft
Motor Ambient Temperature - Minimum
32 Degrees F
Flow Rate @ 70 psi
13.5 gpm
Pump Technology
Centrifugal
Case Pressure - Maximum
300 psi
Horsepower
1 1/2 hp
Flow Rate @ 30 psi
15.5 gpm
Motor Ambient Temperature - Maximum
65 Degrees C
Frequency
60 Hz
Power Source
Corded Electric
Media Temperature - Minimum
34 Degrees F
Inlet Gender
Female
Best Efficiency Flow
10 gpm
Mounting Orientation
Horizontal
Flow Rate - Maximum
42 gpm
Motor Enclosure Design
Open Drip Proof
Pump Casing Material
Cast Iron
Nameplate Voltage
115/230V AC
Flow Rate @ 60 psi
14.1 gpm
Pressure Boost - Maximum
216 psi
Application
Boosting
Thermal Protection
Auto
Series
PB
Flow Rate @ 20 psi
16 gpm
Number of Stages
16
Impeller Design
Closed
Electrical Connection Type
Hardwired
NSF Certifications for Food and Drinking Water
NSF 372
Flow Rate @ 40 psi
15 gpm
Installation
Floor Standing
Flow Rate @ 50 psi
14.5 gpm
Standards
CSAus Listed
Priming
Manual
Flow Rate @ 80 psi
13.1 gpm
Inlet Standard
NPT

Description

Mattress Encasement

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.