Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage, 150 psi Max Pressure

  • Mfr # PB2711S201

  • Zoro # G4973227


product price:  $1,335.60
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2711S201
Zoro #
G4973227
UPC #
054757050733
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Height
9 in
Manufacturers Warranty Length
1 yr
Length
27 1/2 in
Max. Dia. Solids
clear water
Width
6 1/2 in
Overall Height
9 in
Overall Length
27.5 in
Overall Width
6.5 in
Compatible Intake Pipe Size
1 in
Solid Diameter (Maximum)
0 in
Compatible Discharge Pipe Size
1 in
Intake Size
1 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 in
Solids Diameter - Maximum
0 in
Discharge Diameter
1 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
11
Max. Pressure - Pumps
150 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Phase
Single
Duty
Continuous
Hz
60
GPM @ 40 PSI
31.3
Wetted Materials
Noryl,304 SS,316 SS,Carbon,Ceramic,Viton,BZ
Outlet
1" FNPT
Impeller Type
Closed
Seal Material
Carbon/Ceramic/Stainless Steel/Viton
Motor Type
Capacitor-Start
Suction Lift
0 ft
HP
2
Motor RPM
3,450 RPM
Max. Case Pressure
300 psi
Impeller Material
Noryl
GPM @ 100 PSI
23.8
Frame
NEMA 56J
Stages
11
GPM @ 80 PSI
26.8
Amps
25/12.5 A
GPM @ 120 PSI
19.8
Agency Compliance
CSA, CUS, UL Listed
Max. Pressure
150 psi
Housing Material
304 SS Shell, 304 SS Suction And Discharge
Bearing Type
Ball
Motor Ambient Temp. Rating
65 Degrees C
Includes
Kit, Vertical Motor Cover
GPM @ 60 PSI
29.3
Max. Liquid Temp.
140 Degrees F
GPM @ 140 PSI
13
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Motor Enclosure
Open Dripproof (ODP)
Inlet
1" FNPT
Voltage
115/230
Standards
CSAus Certified
Application
Boosting
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Carbon, Ceramic, Noryl, Viton
Nameplate Voltage
115/230V AC
Compatible with Media Type
Clear Water Only
Series
PB
Flow Rate @ 50 psi
31 gpm
Case Pressure (Maximum)
300 psi
Pressure Boost (Maximum)
216 psi
Flow Rate @ 70 psi
27.5 gpm
Flow Rate @ 90 psi
25 gpm
Pump Housing Material
Stainless Steel
Motor Ambient Temperature (Minimum)
65 Degrees F
Shut Off Pressure (Maximum)
147 psi
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Number of Stages
11
Flow Rate @ 20 psi
34 gpm
Flow Rate @ 15 psi
33 gpm
Frequency
60 Hz
Duty Cycle
Continuous
Discharge Type
NPT
Flow Rate @ 140 psi
13 gpm
Motor Ambient Temperature (Maximum)
149 Degrees F
Flow Rate @ 40 psi
31.5 gpm
Flow Rate @ 80 psi
27.1 gpm
Flow Rate @ 30 psi
32.5 gpm
Maximum RPM
3,450 RPM
Minimum Flow Rate
1.5 gpm
For Use With Potable Systems
Yes
Minimum Media Temperature
34 Degrees F
Horsepower
2 hp
Thermal Overload Protection
Yes
Flow Rate @ 100 psi
24.2 gpm
Impeller Design
Closed
Intake Type
NPT
Suction Lift (Maximum)
0 ft
Flow Rate @ 60 psi
29.5 gpm
Maximum Media Temperature
140 Degrees F
Maximum Flow Rate
41.5 gpm
Mounting Orientation
Horizontal
Motor Frame Designation
56J
Priming
Manual
Flow Rate @ 120 psi
20.3 gpm
Shut Off Pressure - Maximum
147 psi
Discharge Standard
NPT
For Media Type
Clear Water
Pump Technology
Centrifugal
Best Efficiency Flow
27 gpm
Revolutions Per Minute - Maximum
3,450 RPM
NSF Certifications for Food and Drinking Water
NSF 372
Motor Enclosure Design
Open Drip Proof
Motor Design
Capacitor-Start
Motor Ambient Temperature - Minimum
32 Degrees F
Best Efficiency Head
194 ft
Thermal Protection
Auto
Feet of Head - Maximum
337 ft
Pressure Boost - Maximum
216 psi
Media Temperature - Minimum
34 Degrees F
Discharge Gender
Female
Flow Rate - Minimum
2 gpm
Electrical Connection Type
Hardwired
Flow Rate - Maximum
42 gpm
Full Load Current
25/12.5 A
Motor Ambient Temperature - Maximum
149 Degrees F
Pump Casing Material
Stainless Steel
Media Temperature - Maximum
140 Degrees F
Installation
Floor Standing
Power Source
Corded Electric
Inlet Standard
NPT
Case Pressure - Maximum
300 psi
Suction Lift - Maximum
0 ft
Inlet Gender
Female

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi 34 gpm, Flow Rate @ 30 psi 32.5 gpm, Flow Rate @ 40 psi 31.5 gpm, Flow Rate @ 50 psi 31 gpm, Flow Rate @ 60 psi 29.5 gpm, Flow Rate @ 70 psi 27.5 gpm, Flow Rate @ 80 psi 27.1 gpm, Flow Rate @ 90 psi 25 gpm, Flow Rate @ 100 psi 24.2 gpm, Flow Rate @ 120 psi 20.3 gpm, Shut Off Pressure (Maximum) 147 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.