Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage

  • Mfr # PB1914S203

  • Zoro # G0385485


product price:  $2,516.40
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1914S203
Zoro #
G0385485
UPC #
054757050702
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Height
9 in
Width
6 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
3/4 in
Overall Width
6.5 in
Compatible Intake Pipe Size
3/4 in
Overall Height
9 in
Intake Size
3/4 in
Solids Diameter - Maximum
0 in
Discharge Diameter
3/4 in
Inlet Diameter
3/4 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
14
Max. Pressure - Pumps
190 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Housing Material
Stainless steel
HP
2
Frame
56J
Impeller Type
Closed
Stages
14
Voltage
208-230/460
GPM @ 10 PSI
56
Seal Material
Carbon/Ceramic/Stainless Steel/Viton
Motor Ambient Temp. Rating
65 Degrees C
Impeller Material
Noryl
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Suction Lift
0 ft
Bearing Type
Ball
Max. Pressure
190 psi
Motor Enclosure
Open Dripproof (ODP)
Outlet
3/4" FNPT
Hz
60
Phase
Three
Duty
Continuous
Inlet
3/4" FNPT
Motor Type
Capacitor-Start
Max. Liquid Temp.
140 Degrees F
Includes
Kit, Vertical Motor Cover
Pressure Boost (Maximum)
216 psi
Discharge Type
NPT
Flow Rate @ 160 psi
13 gpm
Flow Rate @ 90 psi
22 gpm
Flow Rate @ 50 psi
25 gpm
For Use With Potable Systems
Yes
Frequency
60 Hz
Flow Rate @ 40 psi
25.7 gpm
Flow Rate @ 10 psi
27 gpm
Flow Rate @ 15 psi
25 gpm
Compatible with Media Type
Clear Water Only
Standards
CSAus Certified
Number of Stages
14
Flow Rate @ 100 psi
20.8 gpm
Minimum Media Temperature
34 Degrees F
Flow Rate @ 20 psi
27 gpm
Mounting Orientation
Horizontal
Minimum Flow Rate
1.5 gpm
Flow Rate @ 30 psi
26 gpm
Flow Rate @ 80 psi
25 gpm
Shut Off Pressure (Maximum)
190 psi
Nameplate Voltage
208-230/460V AC
Motor Ambient Temperature (Maximum)
149 Degrees F
Pump Housing Material
Stainless Steel
Flow Rate @ 140 psi
16.2 gpm
Motor Ambient Temperature (Minimum)
65 Degrees F
Flow Rate @ 60 psi
24.2 gpm
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Duty Cycle
Continuous
Impeller Design
Closed
Motor Frame Designation
56J
Flow Rate @ 70 psi
27.5 gpm
Suction Lift (Maximum)
0 ft
Horsepower
2 hp
Flow Rate @ 120 psi
18.7 gpm
Series
PB
Intake Type
NPT
Maximum Flow Rate
41.5 gpm
Maximum RPM
3,450 RPM
Priming
Manual
Maximum Media Temperature
140 Degrees F
Flow Rate @ 180 psi
7.7 gpm
Media Temperature - Minimum
34 Degrees F
For Media Type
Clear Water
Flow Rate - Minimum
2 gpm
Suction Lift - Maximum
0 ft
Discharge Gender
Female
Inlet Gender
Female
Shut Off Pressure - Maximum
190 psi
Best Efficiency Head
242 ft
Pump Casing Material
Stainless Steel
Revolutions Per Minute - Maximum
3,450 RPM
Discharge Standard
NPT
Media Temperature - Maximum
140 Degrees F
Pressure Boost - Maximum
216 psi
Application
Boosting
Motor Enclosure Design
Open Drip Proof
Power Source
Corded Electric
Motor Ambient Temperature - Maximum
149 Degrees F
Inlet Standard
NPT
Feet of Head - Maximum
435 ft
Pump Technology
Centrifugal
Case Pressure - Maximum
300 psi
Installation
Floor Standing
Motor Design
Capacitor-Start
Flow Rate - Maximum
42 gpm
Full Load Current
7.4/3.7 A
Electrical Connection Type
Hardwired
NSF Certifications for Food and Drinking Water
NSF 372
Thermal Protection
Auto
Best Efficiency Flow
19 gpm
Motor Ambient Temperature - Minimum
32 Degrees F

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 27 gpm, Flow Rate @ 20 psi 27 gpm, Flow Rate @ 30 psi 26 gpm, Flow Rate @ 40 psi 25.7 gpm, Flow Rate @ 50 psi 25 gpm, Flow Rate @ 60 psi 24.2 gpm, Flow Rate @ 70 psi 27.5 gpm, Flow Rate @ 80 psi 25 gpm, Flow Rate @ 90 psi 22 gpm, Flow Rate @ 100 psi 20.8 gpm, Flow Rate @ 120 psi 18.7 gpm, Shut Off Pressure (Maximum) 190 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.