Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 95 psi Max Pressure

  • Mfr # CJ101C301AB

  • Zoro # G6522126


product price:  $2,455.20
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CJ101C301AB
Zoro #
G6522126
UPC #
054757085490
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Height
8 15/16 in
Width
7 in
Length
21 3/8 in
Manufacturers Warranty Length
1 yr
Overall Width
7 in
Overall Height
9.25 in
Overall Length
21.38 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
Intake Size
1 1/2 in
Inlet Diameter
1 1/2 in
Discharge Diameter
1 1/4 in
Solids Diameter - Maximum
0 in

Details

Booster Pump Type
Booster Pump
Item
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Number of Stages - Pumps
3
Max. Pressure - Pumps
95 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
GPM @ 50 PSI
45
Includes
1/4 in Drain Plug, 1/4 in Tap and Plug for Pressure Switch Application, 1/4 in Vacuum Tapping
Stages
3
Inlet (In.)
1-1/2 FNPT
GPM @ 60 PSI
40
GPM @ 35 PSI
50
Agency Compliance
CSA, CUS, UL Listed
GPM @ 25 PSI
56
GPM @ 80 PSI
28
Wetted Materials
Brass,CI,416 SS,Buna N,Carbon,Silicon Carbide,BR
Housing Material
Cast iron
GPM @ 30 PSI
52
Hz
60
Outlet
1-1/4" (F)NPT
Impeller Type
Closed
Impeller Material
Brass
Max. Pressure
95 psi
Motor Type
ODP
Motor RPM
3450
Phase
Single
GPM @ 40 PSI
49
Amps
13.5 A
Max. Case Pressure
160 psi
Voltage
230
HP
3
Bearing Type
Ball
Inlet
1-1/2" (F)NPT
Motor Ambient Temp. Rating
65 Degrees C/149 Degrees F
Frame
NEMA 56J
Seal Material
Buna-N/Carbon/Silicon Carbide/Stainless Steel
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Motor Enclosure
Open Dripproof (ODP)
Duty
Continuous
Application
Boosting, Circulating
Standards
CSAus Listed
Motor Frame Designation
56J
Flow Rate @ 40 psi
49 gpm
Flow Rate @ 30 psi
52 gpm
Maximum Feet of Head
220 ft of head
Suction Lift (Maximum)
25 ft
Case Pressure (Maximum)
160 psi
Number of Stages
3
Horsepower
3 hp
Flow Rate @ 80 psi
28 gpm
Intake Type
NPT
Maximum RPM
3,450 RPM
Series
CJ
Maximum Flow Rate
51 gpm
Maximum Media Temperature
200 Degrees F
Pressure Boost (Maximum)
95 psi
Pumping Application
City Water Mains, Private Water Systems
Nameplate Voltage
230V AC
Flow Rate @ 50 psi
45 gpm
Flow Rate @ 60 psi
40 gpm
Pump Housing Material
Cast Iron
Priming
Manual
For Use With Potable Systems
No
Wetted Material
416 Stainless Steel, Brass, Bromine, Buna-N, Cast Iron, Silicon Carbide
Flow Rate @ 70 psi
33 gpm
Feet of Head (Minimum)
24 ft of head
Impeller Design
Closed
Discharge Rotation
90 Degrees
Flow Rate @ 90 psi
10 gpm
Discharge Type
NPT
Minimum Media Temperature
34 Degrees F
Duty Cycle
Continuous
Minimum Flow Rate
1.5 gpm
Series Family
101
Compatible with Media Type
Clear Water Only
Motor Ambient Temperature (Maximum)
149 Degrees F
Shut Off Pressure (Maximum)
95 psi
Frequency
60 Hz
Flow Rate @ 20 psi
55 gpm
Mounting Orientation
Horizontal
Pressure Boost - Maximum
95 psi
Best Efficiency Head
165 ft
NSF Certifications for Food and Drinking Water
NSF 372
Flow Rate - Minimum
2 gpm
Revolutions Per Minute - Maximum
3,450 RPM
Motor Ambient Temperature - Minimum
32 Degrees F
Power Source
Corded Electric
For Media Type
Clear Water
Case Pressure - Maximum
160 psi
Pump Casing Material
Cast Iron
Motor Ambient Temperature - Maximum
149 Degrees F
Discharge Gender
Female
Suction Lift - Maximum
25 ft
Electrical Connection Type
Hardwired
Full Load Current
13.5 A
Feet of Head - Maximum
220 ft
Inlet Standard
NPT
Motor Enclosure Design
Open Drip Proof
Media Temperature - Maximum
200 Degrees F
Shut Off Pressure - Maximum
95 psi
Media Temperature - Minimum
34 Degrees F
Flow Rate - Maximum
51 gpm
Motor Design
Capacitor-Start
Inlet Gender
Female
Discharge Standard
NPT
Best Efficiency Flow
35 gpm
Thermal Protection
Auto
Installation
Floor Standing
Pump Technology
Centrifugal
Feet of Head - Minimum
24 ft

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 20 psi 55 gpm, Flow Rate @ 30 psi 52 gpm, Flow Rate @ 40 psi 49 gpm, Flow Rate @ 50 psi 45 gpm, Flow Rate @ 60 psi 40 gpm, Flow Rate @ 70 psi 33 gpm, Flow Rate @ 80 psi 28 gpm, Flow Rate @ 90 psi 10 gpm, Shut Off Pressure (Maximum) 95 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.