Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 14 Stage, 187 psi Max Pressure

  • Mfr # PB2714A301

  • Zoro # G4714972


product price:  $1,664.10
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB2714A301
Zoro #
G4714972
UPC #
054757041229
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Height
9 in
Width
6 1/2 in
Max. Dia. Solids
clear water
Manufacturers Warranty Length
1 yr
Length
30 5/8 in
Overall Height
9 in
Overall Width
6.5 in
Overall Length
30.63 in
Compatible Intake Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0 in
Compatible Discharge Pipe Size
1 in
Intake Size
1 in
Discharge Diameter
1 in
Inlet Diameter
1 in
Solids Diameter - Maximum
0 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Number of Stages - Pumps
14
Max. Pressure - Pumps
187 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Bearing Type
Ball
GPM @ 60 PSI
31.5
GPM @ 40 PSI
33
GPM @ 100 PSI
27.9
GPM @ 180 PSI
12.2
Phase
Single
GPM @ 140 PSI
22.8
GPM @ 80 PSI
29.8
Impeller Material
Noryl
GPM @ 160 PSI
18.4
Wetted Materials
Noryl,304 SS,CI,316 SS,Carbon,Ceramic,Buna N,BZ
Hz
60
Max. Case Pressure
300 psi
Housing Material
Cast iron
Amps
13.5 A
Max. Pressure
187 psi
Inlet
1" FNPT
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Includes
Kit, Vertical Motor Cover
Max. Liquid Temp.
140 Degrees F
Duty
Continuous
Impeller Type
Closed
Motor Enclosure
Open Dripproof (ODP)
Motor RPM
3,450 RPM
Frame
NEMA 56J
GPM @ 120 PSI
25.6
HP
3
Outlet
1" FNPT
Agency Compliance
CSA, CUS, UL Listed
Stages
14
Motor Ambient Temp. Rating
65 Degrees C
Voltage
230
Motor Type
Capacitor-Start
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Suction Lift
0 ft
Application
Boosting
Standards
CSAus Certified
Maximum RPM
3,450 RPM
Case Pressure (Maximum)
300 psi
For Use With Potable Systems
No
Minimum Media Temperature
34 Degrees F
Flow Rate @ 70 psi
32.5 gpm
Flow Rate @ 90 psi
28 gpm
Suction Lift (Maximum)
0 ft
Motor Ambient Temperature (Maximum)
149 Degrees F
Discharge Type
NPT
Flow Rate @ 80 psi
29.8 gpm
Thermal Overload Protection
Yes
Flow Rate @ 120 psi
25.6 gpm
Flow Rate @ 160 psi
18.9 gpm
Frequency
60 Hz
Maximum Media Temperature
140 Degrees F
Minimum Flow Rate
1.5 gpm
Flow Rate @ 60 psi
31.5 gpm
Impeller Design
Closed
Flow Rate @ 30 psi
37.5 gpm
Nameplate Voltage
230V AC
Flow Rate @ 50 psi
32.5 gpm
Flow Rate @ 20 psi
34.5 gpm
Flow Rate @ 140 psi
22.8 gpm
Duty Cycle
Continuous
Flow Rate @ 15 psi
35 gpm
Intake Type
NPT
Flow Rate @ 100 psi
27.9 gpm
Series
PB
Pressure Boost (Maximum)
216 psi
Motor Frame Designation
56J
Flow Rate @ 40 psi
33 gpm
Pump Housing Material
Cast Iron
Shut Off Pressure (Maximum)
187 psi
Number of Stages
14
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Flow Rate @ 180 psi
11.1 gpm
Horsepower
3 hp
Maximum Flow Rate
41.5 gpm
Motor Ambient Temperature (Minimum)
65 Degrees F
Compatible with Media Type
Clear Water Only
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Buna-N, Cast Iron, Ceramic, Noryl
Priming
Manual
Mounting Orientation
Horizontal
Motor Enclosure Design
Open Drip Proof
Pump Technology
Centrifugal
Installation
Floor Standing
Flow Rate - Maximum
42 gpm
Inlet Gender
Female
Discharge Gender
Female
Power Source
Corded Electric
Revolutions Per Minute - Maximum
3,450 RPM
Motor Ambient Temperature - Minimum
32 Degrees F
Shut Off Pressure - Maximum
187 psi
Inlet Standard
NPT
Best Efficiency Flow
27 gpm
Media Temperature - Maximum
140 Degrees F
Thermal Protection
Auto
Discharge Standard
NPT
Pressure Boost - Maximum
216 psi
Flow Rate - Minimum
2 gpm
Best Efficiency Head
254 ft
Electrical Connection Type
Hardwired
Motor Design
Capacitor-Start
NSF Certifications for Food and Drinking Water
NSF 372
Case Pressure - Maximum
300 psi
Feet of Head - Maximum
425 ft
Media Temperature - Minimum
34 Degrees F
Full Load Current
13.5 A
For Media Type
Clear Water
Pump Casing Material
Cast Iron
Motor Ambient Temperature - Maximum
149 Degrees F
Suction Lift - Maximum
0 ft

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 20 psi 34.5 gpm, Flow Rate @ 30 psi 37.5 gpm, Flow Rate @ 40 psi 33 gpm, Flow Rate @ 50 psi 32.5 gpm, Flow Rate @ 60 psi 31.5 gpm, Flow Rate @ 70 psi 32.5 gpm, Flow Rate @ 80 psi 29.8 gpm, Flow Rate @ 90 psi 28 gpm, Flow Rate @ 100 psi 27.9 gpm, Flow Rate @ 120 psi 25.6 gpm, Shut Off Pressure (Maximum) 187 psi, Compatible Intake Pipe Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.