Shop FLINT & WALLING

Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage, 131 psi Max Pressure

  • Mfr # PB0512S051
  • Zoro # G4973175

product price: 
$
1,527.30
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1/2 hp
Voltage - Pumps
120V AC, 240V AC
Phase - Pumps
1
Inlet Size - Pumps
3/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PB0512S051
Zoro #
G4973175
UPC #
054757005436
Country of Origin
United States
Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1/2 hp
Voltage - Pumps
120V AC, 240V AC
Phase - Pumps
1
Number of Stages - Pumps
12
Max. Pressure - Pumps
131 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
GPM @ 60 PSI
7.3
Includes
Kit, Vertical Motor Cover
Stages
12
GPM @ 120 PSI
3.5
Phase
Single
Max. Pressure
131 psi
Duty
Continuous
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Motor Enclosure
Open Dripproof (ODP)
Motor Ambient Temp. Rating
65 Degrees C
Wetted Materials
Noryl,304 SS,316 SS,Carbon,Ceramic,Viton,BZ
Motor Type
Capacitor-Start
HP
1/2
Suction Lift
0 ft
Bearing Type
Ball
GPM @ 100 PSI
5.2
GPM @ 10 PSI
9.8
Housing Material
304 SS Shell, Suction And Discharge
Impeller Material
Noryl
GPM @ 80 PSI
6.3
GPM @ 20 PSI
9.2
Frame
NEMA 56J
Hz
60 Hz
Motor RPM
3,450 RPM
Voltage
115V, 230V
Amps
13/6.5 A
Impeller Type
Closed
Agency Compliance
CSA, CUS, UL Listed
Inlet
3/4" FNPT
GPM @ 40 PSI
8.2
Max. Liquid Temp.
140 Degrees F
Max. Case Pressure
300 psi
Outlet
3/4" FNPT
Seal Material
Carbon/Ceramic/Stainless Steel/Viton
Standards
CSAus Certified
Application
Boosting
Priming
Manual
Horsepower
1/2 hp
Impeller Design
Closed
Shut Off Pressure (Maximum)
132 psi
Motor Ambient Temperature (Maximum)
149 Degrees F
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Flow Rate @ 40 psi
8.3 gpm
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Carbon, Ceramic, Noryl, Viton
Flow Rate @ 120 psi
2.3 gpm
Flow Rate @ 80 psi
6 gpm
Compatible with Media Type
Clear Water Only
Maximum RPM
3,450 RPM
Pump Housing Material
Stainless Steel
Flow Rate @ 90 psi
5.5 gpm
Flow Rate @ 15 psi
9.8 gpm
Pressure Boost (Maximum)
216 psi
Flow Rate @ 50 psi
7.6 gpm
Suction Lift (Maximum)
0 ft
Flow Rate @ 10 psi
10 gpm
Flow Rate @ 60 psi
7.1 gpm
Intake Type
NPT
Flow Rate @ 100 psi
4.5 gpm
Number of Stages
12
Motor Ambient Temperature (Minimum)
65 Degrees F
Flow Rate @ 70 psi
6.5 gpm
For Use With Potable Systems
Yes
Nameplate Voltage
115/230V AC
Minimum Media Temperature
34 Degrees F
Maximum Media Temperature
140 Degrees F
Series
PB
Motor Frame Designation
56J
Frequency
60 Hz
Duty Cycle
Continuous
Flow Rate @ 20 psi
9.5 gpm
Thermal Overload Protection
Yes
Case Pressure (Maximum)
300 psi
Minimum Flow Rate
1.5 gpm
Flow Rate @ 30 psi
9 gpm
Mounting Orientation
Horizontal
Maximum Flow Rate
41.5 gpm
Discharge Type
NPT
Motor Enclosure Design
Open Drip Proof
Pump Casing Material
Stainless Steel
Best Efficiency Flow
5 gpm
Flow Rate - Maximum
42 gpm
Inlet Gender
Female
Suction Lift - Maximum
0 ft
Inlet Standard
NPT
Flow Rate - Minimum
2 gpm
Electrical Connection Type
Hardwired
Media Temperature - Minimum
34 Degrees F
Shut Off Pressure - Maximum
132 psi
Media Temperature - Maximum
140 Degrees F
Feet of Head - Maximum
308 ft
Discharge Gender
Female
Motor Design
Capacitor-Start
Case Pressure - Maximum
300 psi
For Media Type
Clear Water
Pressure Boost - Maximum
216 psi
Full Load Current
13/6.5 A
Pump Technology
Centrifugal
Motor Ambient Temperature - Maximum
149 Degrees F
Thermal Protection
Auto
Discharge Standard
NPT
Power Source
Corded Electric
Best Efficiency Head
210 ft
NSF Certifications for Food and Drinking Water
NSF 372
Motor Ambient Temperature - Minimum
32 Degrees F
Installation
Floor Standing
Revolutions Per Minute - Maximum
3,450 RPM
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Length
23.38 in
Max. Dia. Solids
clear water
Width
6 1/2 in
Height
9 in
Manufacturers Warranty Length
1 yr
Overall Width
6.5 in
Overall Height
9 in
Overall Length
23.38 in
Intake Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Solid Diameter (Maximum)
0 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
3/4 in
Discharge Diameter
3/4 in
Inlet Diameter
3/4 in
Solids Diameter - Maximum
0 in
Wire Rope Length
23.38 in

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 10 gpm, Flow Rate @ 20 psi 9.5 gpm, Flow Rate @ 30 psi 9 gpm, Flow Rate @ 40 psi 8.3 gpm, Flow Rate @ 50 psi 7.6 gpm, Flow Rate @ 60 psi 7.1 gpm, Flow Rate @ 70 psi 6.5 gpm, Flow Rate @ 80 psi 6 gpm, Flow Rate @ 90 psi 5.5 gpm, Flow Rate @ 100 psi 4.5 gpm, Flow Rate @ 120 psi 2.3 gpm, Shut Off Pressure (Maximum) 132 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.