Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 14 Stage, 190 psi Max Pressure

  • Mfr # PB2714S301

  • Zoro # G4973236


product price:  $1,476.00
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB2714S301
Zoro #
G4973236
UPC #
054757037055
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Width
6 1/2 in
Manufacturers Warranty Length
1 yr
Height
9 in
Length
30 5/8 in
Max. Dia. Solids
clear water
Overall Length
30.63 in
Overall Height
9 in
Overall Width
6.5 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Intake Size
1 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0 in
Solids Diameter - Maximum
0 in
Discharge Diameter
1 in
Inlet Diameter
1 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Number of Stages - Pumps
14
Max. Pressure - Pumps
190 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
HP
3
GPM @ 60 PSI
30.6
GPM @ 160 PSI
18.4
Amps
13.5 A
Motor Ambient Temp. Rating
65 Degrees C
Suction Lift
0 ft
Bearing Type
Ball
Seal Material
Carbon/Ceramic/Stainless Steel/Viton
GPM @ 120 PSI
24.8
Motor Type
Capacitor-Start
Max. Liquid Temp.
140 Degrees F
Motor RPM
3,450 RPM
Max. Pressure
190 psi
Phase
Single
Motor Enclosure
Open Dripproof (ODP)
Duty
Continuous
Inlet
1" FNPT
GPM @ 100 PSI
27
GPM @ 80 PSI
28.9
Frame
NEMA 56J
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Housing Material
304 SS Shell, 304 SS Suction And Discharge
Agency Compliance
CSA, CUS, UL Listed
GPM @ 40 PSI
32.2
Hz
60
Impeller Material
Noryl
GPM @ 180 PSI
12.2
GPM @ 140 PSI
22.2
Impeller Type
Closed
Wetted Materials
Noryl,304 SS,316 SS,Carbon,Ceramic,Viton,BZ
Voltage
230
Outlet
1" FNPT
Stages
14
Includes
Kit, Vertical Motor Cover
Max. Case Pressure
300 psi
Application
Boosting
Standards
CSAus Certified
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Flow Rate @ 90 psi
28 gpm
Number of Stages
14
Flow Rate @ 30 psi
37.5 gpm
Flow Rate @ 50 psi
32.5 gpm
Maximum Flow Rate
41.5 gpm
Compatible with Media Type
Clear Water Only
Nameplate Voltage
230V AC
Frequency
60 Hz
Flow Rate @ 40 psi
33 gpm
Flow Rate @ 120 psi
25.6 gpm
Flow Rate @ 80 psi
29.8 gpm
Motor Ambient Temperature (Maximum)
149 Degrees F
Flow Rate @ 70 psi
32.5 gpm
Motor Ambient Temperature (Minimum)
65 Degrees F
For Use With Potable Systems
Yes
Horsepower
3 hp
Intake Type
NPT
Maximum Media Temperature
140 Degrees F
Discharge Type
NPT
Flow Rate @ 160 psi
18.9 gpm
Minimum Media Temperature
34 Degrees F
Flow Rate @ 15 psi
35 gpm
Series
PB
Shut Off Pressure (Maximum)
187 psi
Motor Frame Designation
56J
Flow Rate @ 180 psi
11.1 gpm
Case Pressure (Maximum)
300 psi
Priming
Manual
Suction Lift (Maximum)
0 ft
Pump Housing Material
Stainless Steel
Minimum Flow Rate
1.5 gpm
Flow Rate @ 20 psi
34.5 gpm
Maximum RPM
3,450 RPM
Flow Rate @ 140 psi
22.8 gpm
Impeller Design
Closed
Flow Rate @ 100 psi
27.9 gpm
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Carbon, Ceramic, Noryl, Viton
Flow Rate @ 60 psi
31.5 gpm
Mounting Orientation
Horizontal
Thermal Overload Protection
Yes
Pressure Boost (Maximum)
216 psi
Duty Cycle
Continuous
Revolutions Per Minute - Maximum
3,450 RPM
Pressure Boost - Maximum
216 psi
Shut Off Pressure - Maximum
187 psi
Media Temperature - Maximum
140 Degrees F
Electrical Connection Type
Hardwired
NSF Certifications for Food and Drinking Water
NSF 372
Full Load Current
13.5 A
Motor Ambient Temperature - Maximum
149 Degrees F
Best Efficiency Head
254 ft
Case Pressure - Maximum
300 psi
Flow Rate - Minimum
2 gpm
Flow Rate - Maximum
42 gpm
Pump Technology
Centrifugal
For Media Type
Clear Water
Motor Enclosure Design
Open Drip Proof
Inlet Standard
NPT
Inlet Gender
Female
Motor Design
Capacitor-Start
Pump Casing Material
Stainless Steel
Media Temperature - Minimum
34 Degrees F
Best Efficiency Flow
27 gpm
Suction Lift - Maximum
0 ft
Discharge Gender
Female
Motor Ambient Temperature - Minimum
32 Degrees F
Thermal Protection
Auto
Installation
Floor Standing
Feet of Head - Maximum
425 ft
Discharge Standard
NPT
Power Source
Corded Electric

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 20 psi 34.5 gpm, Flow Rate @ 30 psi 37.5 gpm, Flow Rate @ 40 psi 33 gpm, Flow Rate @ 50 psi 32.5 gpm, Flow Rate @ 60 psi 31.5 gpm, Flow Rate @ 70 psi 32.5 gpm, Flow Rate @ 80 psi 29.8 gpm, Flow Rate @ 90 psi 28 gpm, Flow Rate @ 100 psi 27.9 gpm, Flow Rate @ 120 psi 25.6 gpm, Shut Off Pressure (Maximum) 187 psi, Compatible Intake Pipe Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.