Booster Pump, 3 hp, 240V AC, 1 Phase, 2 in NPT Inlet Size, 5 Stage, 60 psi Max Pressure

  • Mfr # PB8505A301

  • Zoro # G0385458


product price:  $1,867.50
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB8505A301
Zoro #
G0385458
UPC #
054757077884
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
2 in NPT
Height
9 in
Width
6 1/2 in
Compatible Discharge Pipe Size
2 in
Compatible Intake Pipe Size
2 in
Intake Size
2 in
Overall Width
6.5 in
Manufacturer Warranty Length
1 yr
Overall Height
9 in
Inlet Diameter
2 in
Discharge Diameter
2 in
Solids Diameter - Maximum
0 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Number of Stages - Pumps
5
Max. Pressure - Pumps
60 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Housing Material
Cast iron
Motor Enclosure
Open Dripproof (ODP)
GPM @ 10 PSI
109.0
Impeller Material
Noryl
Motor Ambient Temp. Rating
65 Degrees C
Max. Liquid Temp.
140 Degrees F
Bearing Type
Ball
Motor Type
Capacitor-Start
Outlet
2" FNPT
GPM @ 60 PSI
25.0
Impeller Type
Closed
Inlet
2" FNPT
Phase
Single
Voltage
230
GPM @ 40 PSI
60.0
Hz
60
HP
3
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Duty
Continuous
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Suction Lift
0 ft
Max. Pressure
60 psi
GPM @ 20 PSI
98.8
Stages
5
Includes
Kit, Vertical Motor Cover
Minimum Media Temperature
34 Degrees F
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Minimum Flow Rate
1.5 gpm
Horsepower
3 hp
Flow Rate @ 20 psi
98.8 gpm
Maximum Flow Rate
41.5 gpm
Intake Type
NPT
Priming
Manual
Compatible with Media Type
Clear Water Only
Nameplate Voltage
230V AC
For Use With Potable Systems
No
Maximum RPM
3,450 RPM
Shut Off Pressure (Maximum)
60 psi
Duty Cycle
Continuous
Motor Frame Designation
56J
Maximum Media Temperature
140 Degrees F
Mounting Orientation
Horizontal
Frequency
60 Hz
Pressure Boost (Maximum)
216 psi
Flow Rate @ 50 psi
45 gpm
Flow Rate @ 60 psi
25 gpm
Flow Rate @ 10 psi
108.8 gpm
Discharge Type
NPT
Suction Lift (Maximum)
0 ft
Motor Ambient Temperature (Minimum)
65 Degrees F
Impeller Design
Closed
Flow Rate @ 30 psi
75 gpm
Number of Stages
5
Flow Rate @ 15 psi
48 gpm
Standards
CSAus Certified
Pump Housing Material
Cast Iron
Flow Rate @ 40 psi
60 gpm
Motor Ambient Temperature (Maximum)
149 Degrees F
Thermal Overload Protection
Yes
Series
PB
Installation
Floor Standing
Media Temperature - Maximum
140 Degrees F
For Media Type
Clear Water
Media Temperature - Minimum
34 Degrees F
Pump Technology
Centrifugal
Application
Boosting
Discharge Standard
NPT
Best Efficiency Head
62 ft
Power Source
Corded Electric
Pump Casing Material
Cast Iron
Flow Rate - Maximum
42 gpm
Motor Ambient Temperature - Minimum
32 Degrees F
Motor Enclosure Design
Open Drip Proof
Motor Ambient Temperature - Maximum
149 Degrees F
Revolutions Per Minute - Maximum
3,450 RPM
Thermal Protection
Auto
Flow Rate - Minimum
2 gpm
Full Load Current
13.5 A
Shut Off Pressure - Maximum
60 psi
Inlet Gender
Female
Inlet Standard
NPT
Motor Design
Capacitor-Start
Feet of Head - Maximum
138 ft
Pressure Boost - Maximum
216 psi
Case Pressure - Maximum
300 psi
NSF Certifications for Food and Drinking Water
NSF 372
Discharge Gender
Female
Electrical Connection Type
Hardwired
Best Efficiency Flow
85 gpm
Suction Lift - Maximum
0 ft

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 10 psi 108.8 gpm, Flow Rate @ 20 psi 98.8 gpm, Flow Rate @ 30 psi 75 gpm, Flow Rate @ 40 psi 60 gpm, Flow Rate @ 50 psi 45 gpm, Flow Rate @ 60 psi 25 gpm, Shut Off Pressure (Maximum) 60 psi, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 2 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.