Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 54 psi Max Pressure

  • Mfr # CJ101B071AB

  • Zoro # G8834411


product price:  $1,436.16
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CJ101B071AB
Zoro #
G8834411
UPC #
054757093631
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
17 7/8 in
Manufacturers Warranty Length
1 yr
Height
8 15/16 in
Width
7 in
Overall Length
17.88 in
Overall Width
7 in
Overall Height
9.25 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in
Intake Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/4 in
Inlet Diameter
1 1/2 in
Solids Diameter - Maximum
0 in
Discharge Diameter
1 1/4 in

Details

Item
Booster Pump
Booster Pump Type
Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
2
Max. Pressure - Pumps
54 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Wetted Materials
Brass,CI,416 SS,Buna N,Carbon,Silicon Carbide,BR
Includes
Drain Plug, Vacuum Tapping
GPM @ 40 PSI
23
Type
Booster
Duty
Continuous
Inlet
1-1/2" (F)NPT
Impeller Material
Brass
GPM @ 50 PSI
10
Max. Case Pressure
160 psi
GPM @ 35 PSI
27
Bearing Type
Ball
Voltage
115/230
Motor Ambient Temp. Rating
65 Degrees C/149 Degrees F
Max. Pressure
54 psi
Housing Material
Cast iron
Motor Enclosure
Open Dripproof (ODP)
Phase
Single
GPM @ 25 PSI
34
Motor RPM
3450
GPM @ 30 PSI
30
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Agency Compliance
CSA, CUS, UL Listed
Inlet (In.)
1-1/2 FNPT
Seal Material
Buna-N/Carbon/Silicon Carbide/Stainless Steel
Stages
2
Motor Type
ODP
Impeller Type
Closed
Hz
60
Outlet
1-1/4" (F)NPT
Frame
NEMA 56J
Amps
14/7 A
HP
3/4
Application
Boosting, Circulating
Standards
CSAus Listed
Flow Rate @ 20 psi
34 gpm
Frequency
60 Hz
Maximum Feet of Head
125 ft of head
Pressure Boost (Maximum)
95 psi
Horsepower
3/4 hp
Case Pressure (Maximum)
160 psi
Feet of Head (Minimum)
24 ft of head
Shut Off Pressure (Maximum)
54 psi
Compatible with Media Type
Clear Water Only
For Use With Potable Systems
No
Discharge Rotation
90 Degrees
Flow Rate @ 50 psi
10 gpm
Flow Rate @ 40 psi
23 gpm
Mounting Orientation
Horizontal
Minimum Flow Rate
1.5 gpm
Impeller Design
Closed
Motor Frame Designation
56J
Maximum Flow Rate
51 gpm
Pump Housing Material
Cast Iron
Nameplate Voltage
115/230V AC
Series
CJ
Suction Lift (Maximum)
25 ft
Minimum Media Temperature
34 Degrees F
Maximum Media Temperature
200 Degrees F
Series Family
101
Wetted Material
416 Stainless Steel, Brass, Bromine, Buna-N, Cast Iron, Silicon Carbide
Intake Type
NPT
Motor Ambient Temperature (Maximum)
149 Degrees F
Pumping Application
City Water Mains, Private Water Systems
Discharge Type
NPT
Priming
Manual
Duty Cycle
Continuous
Maximum RPM
3,450 RPM
Flow Rate @ 30 psi
30 gpm
Number of Stages
2
Installation
Floor Standing
NSF Certifications for Food and Drinking Water
NSF 372
Pressure Boost - Maximum
95 psi
Full Load Current
14/7 A
Suction Lift - Maximum
25 ft
Motor Enclosure Design
Open Drip Proof
Motor Ambient Temperature - Minimum
32 Degrees F
Power Source
Corded Electric
Discharge Gender
Female
Shut Off Pressure - Maximum
54 psi
Flow Rate - Minimum
2 gpm
Feet of Head - Minimum
24 ft
Inlet Gender
Female
Pump Casing Material
Cast Iron
Discharge Standard
NPT
Media Temperature - Minimum
34 Degrees F
Motor Ambient Temperature - Maximum
149 Degrees F
Revolutions Per Minute - Maximum
3,450 RPM
Motor Design
Capacitor-Start
Best Efficiency Flow
33 gpm
Pump Technology
Centrifugal
For Media Type
Clear Water
Media Temperature - Maximum
200 Degrees F
Thermal Protection
Auto
Feet of Head - Maximum
125 ft
Case Pressure - Maximum
160 psi
Flow Rate - Maximum
51 gpm
Best Efficiency Head
75 ft
Electrical Connection Type
Hardwired
Inlet Standard
NPT

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi 34 gpm, Flow Rate @ 30 psi 30 gpm, Flow Rate @ 40 psi 23 gpm, Flow Rate @ 50 psi 10 gpm, Shut Off Pressure (Maximum) 54 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 14/7 A, Case Pressure (Maximum) 160 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.