Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage

  • Mfr # CJ101B073AB

  • Zoro # G8834427


product price:  $1,425.60
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CJ101B073AB
Zoro #
G8834427
UPC #
054757093655
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Width
7 in
Length
17 7/8 in
Manufacturers Warranty Length
1 yr
Height
8 15/16 in
Overall Length
17.88 in
Overall Height
9.25 in
Overall Width
7 in
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/2 in
Intake Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/2 in
Solids Diameter - Maximum
0 in
Discharge Diameter
1 1/4 in

Details

Item
Booster Pump
Booster Pump Type
Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
2
Max. Pressure - Pumps
54 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
GPM @ 40 PSI
23
Motor Type
ODP
GPM @ 35 PSI
27
Hz
60/50
Frame
NEMA 56J
Stages
2
Housing Material
Cast iron
HP
3/4
Impeller Type
Closed
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Motor Enclosure
Open Dripproof (ODP)
Inlet (In.)
1-1/2 FNPT
Includes
Drain Plug, Vacuum Tapping
GPM @ 30 PSI
30
Duty
Continuous
Max. Pressure
54 psi
Type
Booster
Wetted Materials
Brass,CI,416 SS,Buna N,Carbon,Silicon Carbide,BR
Impeller Material
Brass
Agency Compliance
CSA, CUS, UL Listed
Inlet
1-1/2" (F)NPT
Outlet
1-1/4" (F)NPT
Amps
14/7 A
GPM @ 25 PSI
34
Voltage
208-230/460
Bearing Type
Ball
Motor Ambient Temp. Rating
65 Degrees C/149 Degrees F
GPM @ 50 PSI
10
Seal Material
Buna-N/Carbon/Silicon Carbide/Stainless Steel
Motor RPM
3450/2875
Phase
Three
Application
Boosting, Circulating
Standards
CSAus Listed
Minimum Media Temperature
34 Degrees F
Pumping Application
City Water Mains, Private Water Systems
Flow Rate @ 20 psi
34 gpm
Wetted Material
416 Stainless Steel, Brass, Bromine, Buna-N, Cast Iron, Silicon Carbide
Number of Stages
2
Discharge Type
NPT
Pressure Boost (Maximum)
95 psi
Compatible with Media Type
Clear Water Only
Case Pressure (Maximum)
160 psi
Intake Type
NPT
Minimum Flow Rate
1.5 gpm
Flow Rate @ 50 psi
10 gpm
Impeller Design
Closed
Maximum RPM
3,450 RPM
Motor Ambient Temperature (Maximum)
149 Degrees F
Maximum Media Temperature
200 Degrees F
Flow Rate @ 40 psi
23 gpm
For Use With Potable Systems
No
Priming
Manual
Maximum Feet of Head
125 ft of head
Pump Housing Material
Cast Iron
Series Family
101
Discharge Rotation
90 Degrees
Mounting Orientation
Horizontal
Feet of Head (Minimum)
24 ft of head
Suction Lift (Maximum)
25 ft
Shut Off Pressure (Maximum)
54 psi
Horsepower
3/4 hp
Series
CJ
Flow Rate @ 30 psi
30 gpm
Maximum Flow Rate
51 gpm
Nameplate Voltage
208-230/460V AC
Duty Cycle
Continuous
Motor Frame Designation
56J
Inlet Gender
Female
Flow Rate - Minimum
2 gpm
Feet of Head - Maximum
125 ft
Motor Design
Capacitor-Start
NSF Certifications for Food and Drinking Water
NSF 372
Media Temperature - Maximum
200 Degrees F
Shut Off Pressure - Maximum
54 psi
Motor Enclosure Design
Open Drip Proof
Feet of Head - Minimum
24 ft
Best Efficiency Flow
33 gpm
Frequency
60 Hz
Electrical Connection Type
Hardwired
Pressure Boost - Maximum
95 psi
Power Source
Corded Electric
Installation
Floor Standing
Discharge Standard
NPT
Motor Ambient Temperature - Maximum
149 Degrees F
Best Efficiency Head
75 ft
Thermal Protection
Auto
Flow Rate - Maximum
51 gpm
Full Load Current
14/7 A
Motor Ambient Temperature - Minimum
32 Degrees F
For Media Type
Clear Water
Revolutions Per Minute - Maximum
3,450 RPM
Case Pressure - Maximum
160 psi
Suction Lift - Maximum
25 ft
Media Temperature - Minimum
34 Degrees F
Pump Technology
Centrifugal
Discharge Gender
Female
Inlet Standard
NPT
Pump Casing Material
Cast Iron

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 20 psi 34 gpm, Flow Rate @ 30 psi 30 gpm, Flow Rate @ 40 psi 23 gpm, Flow Rate @ 50 psi 10 gpm, Shut Off Pressure (Maximum) 54 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 14/7 A, Case Pressure (Maximum) 160 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.