Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 16 Stage
Mfr # PB0516A073
Zoro # G7630646
product price:Â $816.30
/ea
Free Shipping & Returns
Key Features
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
3/4 in NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB0516A073
Zoro #
G7630646
UPC #
054757045463
Country of Origin
United States
Dimensions
Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Length
27 in
Height
9 in
Manufacturers Warranty Length
1 yr
Width
6 1/2 in
Max. Dia. Solids
clear water
Overall Height
9 in
Overall Length
27 in
Overall Width
6.5 in
Compatible Intake Pipe Size
3/4 in
Compatible Discharge Pipe Size
3/4 in
Manufacturer Warranty Length
1 yr
Intake Size
3/4 in
Solid Diameter (Maximum)
0 in
Inlet Diameter
3/4 in
Discharge Diameter
3/4 in
Solids Diameter - Maximum
0 in
Description
Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 10.2 gpm, Flow Rate @ 20 psi 9.7 gpm, Flow Rate @ 30 psi 9.5 gpm, Flow Rate @ 40 psi 9.1 gpm, Flow Rate @ 50 psi 8.8 gpm, Flow Rate @ 60 psi 8.3 gpm, Flow Rate @ 70 psi 8 gpm, Flow Rate @ 80 psi 7.5 gpm, Flow Rate @ 90 psi 7 gpm, Flow Rate @ 100 psi 6.6 gpm, Flow Rate @ 120 psi 5.8 gpm, Shut Off Pressure (Maximum) 175 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.