Zoro Homepage

Booster Pump, 3hp, 230VAC

  • Mfr # PB2714C301

  • Zoro # G716474727


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Includes
Kit, Vertical Motor Cover
Phase
Single
Impeller Material
Noryl
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Number of Stages
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2714C301
Zoro #
G716474727
UPC #
054757034269
Country of Origin
United States

Dimensions

Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Solids Diameter - Maximum
0 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 in
Discharge Diameter
1 in

Details

Includes
Kit, Vertical Motor Cover
Phase
Single
Impeller Material
Noryl
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Item
Powder-coated booster pump
Number of Stages
14
Suction Lift - Maximum
0 ft
Motor Ambient Temperature - Maximum
65 Degrees C
Flow Rate @ 20 psi
34.5 gpm
Impeller Design
Closed
Frequency
60 Hz
Flow Rate @ 40 psi
33 gpm
Application
Boosting
Case Pressure - Maximum
300 psi
Best Efficiency Flow
27 gpm
Flow Rate @ 60 psi
31.5 gpm
Series
PB
Electrical Connection Type
Hardwired
Media Temperature - Minimum
34 Degrees F
Discharge Standard
NPT
Feet of Head - Maximum
425 ft
Power Source
Corded Electric
Pump Technology
Centrifugal
Full Load Current
13.5 A
Flow Rate @ 50 psi
32.5 gpm
Thermal Protection
Auto
Nameplate Voltage
230V AC
Flow Rate @ 70 psi
32.5 gpm
Flow Rate @ 30 psi
37.5 gpm
Duty Cycle
Continuous
Motor Design
Capacitor-Start
Installation
Floor Standing
Motor Enclosure Design
Open Drip Proof
Shut Off Pressure - Maximum
187 psi
NSF Certifications for Food and Drinking Water
NSF 372
Priming
Manual
Flow Rate @ 80 psi
29.8 gpm
Horsepower
3 hp
For Media Type
Clear Water
Pressure Boost - Maximum
216 psi
Inlet Gender
Female
Mounting Orientation
Horizontal
Flow Rate - Maximum
42 gpm
Motor Frame Designation
56J
Inlet Standard
NPT
Motor Ambient Temperature - Minimum
32 Degrees F
Media Temperature - Maximum
140 Degrees F
Standards
CSAus Listed
Discharge Gender
Female
Best Efficiency Head
254 ft
Pump Casing Material
Cast Iron

Description

Mattress Encasement

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.