Zoro Homepage

Deep Well Submersible Pump Motor, 1/2 HP

  • Mfr # 137428

  • Zoro # G2554087


product price: $689.40
/ea
Free Shipping & Returns

Key Features

Phase
Single
Dia.
3 3/4 in
HP
1/2
Voltage
230V AC
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137428
Zoro #
G2554087
UPC #
054757035983
Country of Origin
United States

Dimensions

Dia.
3 3/4 in
Height
10 1/8 in
Lead Length
48 in
Body Dia.
4 in
Length Less Shaft
10 1/8 in
Overall Length
11 5/8 in

Details

Item
Deep Well Submersible Pump Motor
Phase
Single
HP
1/2
Voltage
230V AC
Number of Wires
3
RPM Range
3,001-3,600
Motor Service Factor
1.6
Motor Bearings
Sleeve
Nameplate RPM
3,450
Starter Required
No
Motor Sub Application
Deep Well Submersible Pump
Motor Shaft Rotation
CWSE
Motor Application
Pump
Motor Design
Split-Phase
Shaft Material
Stainless Steel
Motor Enclosure Design
Totally Enclosed Nonventilated
Standards
CSA (C22.2 No. 100-14), NSF/ANSI 61
Stator Type
Hermetically Sealed
Hz
60 Hz
Max. Ambient Temp.
86 Degrees F
Motor Thermal Protection
Auto
Thrust Rating
700 lb
Overload Relay Required
No
Full Load Amps
5.0
Diaphragm Type
Pressure Equalizing
Shell Material
Stainless Steel
Max. SF Amps
6.0
Usable @ 200V
No
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Shaft Design
Spline
Motor Mounting Position
Vertical Shaft Up
Usable @ 208V
No
No. of Speeds
1

Description

Deep Well Submersible Pump Motor, Body Dia. 4 in, Diaphragm Type Pressure Equalizing, Hz 60 Hz, Full Load Amps 5.0, Height 10 1/8 in, HP 1/2, Lead Length 48 in, Length Less Shaft 10 1/8 in, Max. Ambient Temp. 86 Degrees F, Max. SF Amps 6.0, Motor Application Pump, Motor Bearings Sleeve, Motor Design Split-Phase, Motor Enclosure Design Totally Enclosed Nonventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.