Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprinkler Pump, 208/230-460V, 1 HP

  • Mfr # SPJ10P3

  • Zoro # G0462686


product price: $950.40
/ea
Free Shipping & Returns

Key Features

Motor Type
3-Phase
GPM @ 20 PSI
52
GPM @ 25 PSI
46
Max. Head
90 9/10 ft
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPJ10P3
Zoro #
G0462686
UPC #
054757005696
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Compatible Discharge Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
2 in

Details

Motor Type
3-Phase
GPM @ 20 PSI
52
GPM @ 25 PSI
46
Max. Head
90 9/10 ft
Phase - Pumps
3
Motor Enclosure
Open Dripproof (ODP)
GPM @ 10 PSI
62
Bearing Type
Ball
Max. Pressure
48 psi
GPM @ 15 PSI
58
GPM @ 35 PSI
37
Impeller Type
Closed
Housing Material
Cast iron
Thermal Protection
Automatic Reset
Pressure Pump Type
Sprinkler Pump
Motor Enclosure - Pumps
Open Dripproof
Voltage - Pumps
208 to 240/480V AC
GPM @ 45 PSI
22
Wetted Materials
Cast Iron, Thermoplastic
Item
Sprinkler Pump
Suction Lift
25 ft
Duty
Continuous
Phase
Three
GPM @ 30 PSI
41
Stages
1
Inlet (In.)
2
For Use With
Lawn Irrigation
Outlet
1-1/2"
Amps
4.5/2.3
HP - Pumps
1 hp
Max. Case Pressure
100 psi
Impeller Material
Noryl
Hz
60
HP
1
Agency Compliance
CE
Voltage
208/230-460
GPM @ 40 PSI
28
Frame
56J
Seal Material
Carbon, Silicon Carbide
Features
Double Ball Bearing Motors for Continuous Operation, Flint & Walling's Service Plus NEMA J, High Capacity, High Volume
Inlet
2"
Max. Pressure - Pumps
48 psi
Housing Material - Pumps
Cast Iron
Thermal Overload Protection
Yes
Flow Rate @ 15 psi
58 gpm
Duty Cycle
Continuous
Shaft Material
Stainless Steel
Shut Off Pressure (Maximum)
100 psi
Maximum RPM
3,450 RPM
Horsepower
1 hp
Frequency
60 Hz
Case Pressure (Maximum)
100 psi
Priming
Self-Priming
Flow Rate @ 40 psi
28 gpm
Maximum Feet of Head
110 ft
Pumping Application
Irrigation
Discharge Type
NPT
Nameplate Voltage
208-240/480V AC
Motor Frame Designation
56J
Intake Type
NPT
Wetted Material
Cast Iron, Thermoplastic
Maximum Flow Rate
88 gpm
Suction Lift (Maximum)
25 ft
Series
SPJ
Electrical Connection Type
Plug-In
For Use With Potable Systems
Yes
Flow Rate @ 5 psi
68 gpm
Standards
CE
Flow Rate @ 20 psi
52 gpm
Flow Rate @ 30 psi
41 gpm
Flow Rate @ 10 psi
62 gpm
Pump Housing Material
Cast Iron

Description

Sprinkler Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 208-240/480V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 5 psi 68 gpm, Flow Rate @ 10 psi 62 gpm, Flow Rate @ 20 psi 52 gpm, Maximum Feet of Head 110 ft, Shut Off Pressure (Maximum) 100 psi, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 30 psi 41 gpm, Flow Rate @ 40 psi 28 gpm, Priming Self-Priming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.