12 x 18 Two Sided Quadrant Grid Dry Erase Board - 1/2" Square Class Pack 12

  • Mfr # 22012
  • Zoro # G612351160
product price: 
$
73.65
/pk of 12, $6.14/ea

Key Features

Includes
12 Dry Erase boards
Overall Height
18 in
Overall Width
12 in
Color
Assorted
Material
Melamine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22012
Zoro #
G612351160
UPC #
727638220128
Country of Origin
United States
Includes
12 Dry Erase boards
Color
Assorted
Material
Melamine

Dimensions

Overall Height
18 in
Overall Width
12 in
Depth
0.13 in

Description

Make learning more fun with dry erase boards. Quadrant Grid Dry Erase Board is ideal for bar graphs, line graphs, pictographs, and more! Two-sided board features a 20 row by 30 column grid of 1/2in squares in blue on white surface. Bold lines marking every 5th row or column help students stay organized while learning to graph. Back side is plain white dry erase surface. Rounded corners and smooth edges for safety and comfort. Hardboardconstruction will not warp or chip. Board measures 18in wide x 12in high x 0.125in deep. Class pack of 12.Ideal for: - Class instruction- Drawing - Notes- Games- More! With our dry erase boards, you can:- Trust your marker will erase easily each and every time- Use for all ages 3 and up - Choose from Single and Double-sided, magnetic or non- magnetic options- Save paper- Take them almost anywhereFeatures: - Available in singles, packs of 12 or 24in- Durable, non-ghosting surface Size Options not all are available in each type: - 9in x 12in- 11in x 16in- 12in x 18in


  • Saves Paper - Dry erase boards save paper and can be used over and over.
  • Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
  • Quality Surface - Non-ghosting, high-quality surface wipes clean.
  • Portable - Dry erase boards can be taken anywhere. Use at school, home, or on the road.
  • Large Selection of Sizes & Designs - Flipside Products carries 11 designs, single & double-sided options, and 3 sizes.

Restrictions

Ratings & reviews