12 x 48 Study Carrel Primary Color Assortment Corrugated Pack of 24
- Mfr # 60045
- Zoro # G812351199
Key Features
Specifications
Details
- MFR #
- 60045
- Zoro #
- G812351199
- UPC #
- 727638600456
- Country of Origin
- United States
- Color
- Primary Colors
- Material
- Corrugated Paper
Dimensions
- Height
- 0.16 in
- Length
- 12 in
- Width
- 48 in
Description
An economical solution for providing partitions in the classroom and using them as desk dividers. Keep students focused and curb wandering eyes with trifold corrugated study carrels. Ideal for instant testing centers or private study areas to eliminate distractions. Sturdy construction with clean lines and side panels that fold flat for storage when not in use. Ideal for reinforcing distancing within the classroom. Privacy folder boards measure 12in H x 48in W. Side panels measure 12in H x 12in W. Center panel measures 12in H x 24in W. Pack of 24in assorted color Study Carrels. Contains 6 each of: red, blue, green, and yellow.
- A simple, low cost solution to help eliminate distractions, aid in social distancing and noise reduction
- Great for classrooms, training centers, libraries, home or any other environment where social distancing or individual concentration is needed
- Easy to store flat and extremely painless to set up
- Eco-friendly - Corrugated plastic study carrels 100% recyclable
- Multiple Uses - Can be used for voting booths, testing, student offices, partitions, and more!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.