Shop FLIPSIDE
See all product information
Create Account
15 x 20 1 Ply Mini Project Board Pack of 48
- Mfr # 30012-48
- Zoro # G712351176
product price:Â
$
149.99
/pk of 48, $3.12/ea
Free Shipping & Returns
Key Features
Material
Corrugated paper
Width
20 in
Length
15 in
Depth
0.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30012-48
- Zoro #
- G712351176
- UPC #
- 727638002229
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Length
- 15 in
- Depth
- 0.16 in
Details
- Material
- Corrugated paper
- Color
- White
Description
Turn any presentation from ok to A+ with a Corrugated Paper Project Board. Ideal for: - Science Fairs- Art Shows- Business Presentations- Classroom Projects- Photo DisplaysWith our project boards, you can:- Transport your project board easily with overlapping side panels- Use markers, crayons, paints and adhesives- Choose from 4in sizesFeatures: - 100% Recyclable- Constructed from 1-ply corrugated paperSizes Available:- 14in x 40in - 15in x 20in- 24in x 48in- 28in x 40in
- Enhance Any Presentation - Project boards turn any presentation from ok to A+
- Use crayons, markers, and more! - Project board easily accepts most media; crayons, paint, markers, adhesives, and more
- Easy-to-Store - Folds flat for storage
- Economical and Eco-friendly - Project boards are affordable and 100% recyclable
- Large Selection of Sizes & Colors - Flipside Products carries 10 colors and 5 sizes of corrugated project boards
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.