36 x 48 1 Ply Orange Project Board Pack of 24

  • Mfr # 30062-24
  • Zoro # G412351254
product price: 
$
118.99
/pk of 24, $4.96/ea
Free Shipping & Returns

Key Features

Material
Corrugated paper
Width
48 in
Length
36 in
Depth
0.16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30062-24
Zoro #
G412351254
UPC #
727638002311
Country of Origin
United States

Dimensions

Width
48 in
Length
36 in
Depth
0.16 in

Details

Material
Corrugated paper
Color
Orange

Description

Our project display boards allow you to customize and easily create a lasting impression. The durable, smooth, bright color surface has a slight glossy finish that easily allows markers, glue, paint and adhesive. These project boards are great for science fairs, presentations, picture displays, school projects and tabletop exhibits. You can easily transport your project board because of the overlapping side panels. Our project boards have color on one side and natural brown kraft on the back. Made from 1-ply corrugated paper that is 100% recyclable. It measures 36in H x 48in W. Side panels measure 36in H x 12.75in W. Center panel measures 36in H x 22.5in W. Pack of 24in orange project boards.


  • Ideal for school, home, college and in the office
  • Great for presentations, school projects, tabletop exhibits and photo displays
  • Easy to store flat for storage
  • Economical and Eco-friendly - Project boards are affordable and 100% recyclable
  • Large Selection of Sizes & Colors - Flipside Products carries 10 colors and 5 sizes of corrugated project boards

Restrictions

Ratings & reviews