18 x 24 Combo Cork/Magnetic Dry Erase, Aluminum Framed Board
- Mfr # 17105
- Zoro # G923940152
product price:Â
$
22.69
/ea
Key Features
Includes
1 board
Board Frame Material
Cork, melamine, aluminum
Dry Erase Height
0.5 in
Board Color
Brown, White
Dry Erase Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17105
- Zoro #
- G923940152
- UPC #
- 727638171055
- Country of Origin
- China
Dimensions
- Dry Erase Height
- 0.5 in
- Dry Erase Width
- 24 in
Details
- Includes
- 1 board
- Board Frame Material
- Cork, melamine, aluminum
- Item
- Dry Erase Combo Boards
- Board Color
- Brown, White
Description
18" x 24" combo board features a natural cork surface alongside a magnetic dry erase area, offering a versatile solution for organization and display needs. The cork section is perfect for pinning notes, photos, and reminders, while the magnetic dry erase surface provides a smooth, easy-to-clean writing area that also allows for the use of magnets to securely hold papers and important items. The sturdy aluminum frame adds a classic touch, making it suitable for home, office, or classroom use. Ideal for multitasking, this board helps keep important information easily accessible and well-organized. Hang either vertically or horizontally. Sliding, adjustable hangers installed. Pack size: 1 board.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.