18 x 48 Study Carrel Color Assortment Pack of 24

  • Mfr # 61849
  • Zoro # G512351277
product price: 
$
73.99
/pk of 24, $3.08/ea

Key Features

Material
Corrugated Paper
Height
0.16 in
Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61849
Zoro #
G512351277
UPC #
727638618499
Country of Origin
United States

Dimensions

Height
0.16 in
Length
18 in
Width
48 in

Details

Color
Assorted
Material
Corrugated Paper

Description

An economical solution for providing partitions in the classroom and using them as desk dividers. Keep students focused and curb wandering eyes with trifold corrugated study carrels. Ideal for instant testing centers or private study areas to eliminate distractions. Sturdy construction with clean lines and side panels that fold flat for storage when not in use. Ideal for reinforcing distancing within the classroom. Privacy folder boards measure 18in H x 48in W. Side panels measure 18in H x 12.5in W. Center panel measures 18in H x 23in W. Pack of 24in assorted color Study Carrels. Contains 6 each of: red, blue, green, and yellow.


  • A simple, low cost solution to help eliminate distractions, aid in social distancing and noise reduction
  • Great for classrooms, training centers, libraries, home or any other environment where social distancing or individual concentration is needed
  • Easy to store flat and extremely painless to set up
  • Multiple Uses - Can be used for voting booths, testing, student offices, and more!
  • Easy-to-Store - Folds flat for storage

Restrictions

Ratings & reviews