Shop FLIPSIDE
See all product information
Create Account
20 x 30 3/16 Yellow Foam Board Pack of 25
- Mfr # 20365-25
- Zoro # G612351245
product price:Â
$
141.99
/pk of 25, $5.68/ea
Free Shipping & Returns
Key Features
Material
Foam
Color
Yellow
Width
30 in
Length
20 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20365-25
- Zoro #
- G612351245
- UPC #
- 727638003110
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Length
- 20 in
- Depth
- 0.19 in
Details
- Material
- Foam
- Color
- Yellow
Description
Take on your next project by creating signs or presentations easily on the lightweight and smooth surface. The foam board cuts effortlessly with a utility knife or razor. Perfect for mounting photographs and artwork, 3-D modeling, customizing announcements and displaying information. This product makes adding pictures or material easy using glue or tape. Both, the back of the board and foam core are white.Color: yellowFoam boards measure 20in x 30in and 3/16in 5mm thickFoam board is made of polystyrene for a long-lasting qualityPack of 25
- Ideal for mounting pictures, posters or presentations
- Smooth, yellow surface has a slightly glossy finish that easily accepts markers, crayons, paints and adhesives
- Easy to store flat for storage
- Presentations and projects will be taken to a whole new level
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.