20 x 30 Color Assortment Pack of 10
- Mfr # 20320
- Zoro # G012351289
Key Features
Specifications
Product Information
- MFR #
- 20320
- Zoro #
- G012351289
- UPC #
- 727638203206
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Length
- 20 in
- Depth
- 0.19 in
Details
- Material
- Foam
- Color
- Assorted
Description
Presentations and projects will be taken to a whole new level with foam core boards.The smooth, bright color surface has a slightly glossy finish that easily accepts markers, crayons, paints, and adhesives.Lightweight and rigid, foam board cuts easily with a knife or razor.Perfect for mounting photographs and artwork, 3-D modeling, signage, poster making, and more!Assortment contains 2 sheets of each color: red, blue, black, green, and yellow.Boards measure 20in x 30in with 3/16in 5mm thick, dense white polystyrene foam core and white on back of sheet.
- Smooth, bright color surface has a slightly glossy finish that easily accepts markers, crayons, paints, and adhesives.
- Lightweight and rigid, foam board cuts easily with a knife or razor.
- Perfect for mounting photographs and artwork, 3-D modeling, signage, poster making, and more!
- Ideal for signs, photo displays, and more!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.