Shop FLIPSIDE
See all product information
Create Account
24 x 36 Aluminum Framed Black Dry Erase Board
- Mfr # 17931
- Zoro # G212351157
product price:Â
$
49.49
/ea
Key Features
Overall Height
24 in
Overall Width
36 in
Material
Aluminum, chalkboard, hardboard
Color
White
Depth
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17931
- Zoro #
- G212351157
- UPC #
- 727638179310
- Country of Origin
- United States
Dimensions
- Overall Height
- 24 in
- Overall Width
- 36 in
- Depth
- 0.75 in
- Size
- 24" x 36"
Details
- Material
- Aluminum, chalkboard, hardboard
- Color
- White
Description
This black framed dry erase board features a black dry erase surface. Neon dry erase markers will write easily, dry quickly, and wipe off clean with a soft cloth or eraser. Aluminum Framed. Measures 24in x 36in.
- Aluminum framed dry erase board features a bright Black dry erase surface.
- Dry erase markers will write easily, dry quickly, and wipe off clean with a soft cloth or eraser.
- Sleek aluminum frame will match any home, school, or office decor!
- Features plastic safety corners
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.