Shop FLIPSIDE
See all product information
Create Account
24 x 36 Aluminum Framed Cork Board
- Mfr # 10310
- Zoro # G123940167
product price:Â
$
75.25
/ea
Key Features
Board Material
Cork, aluminum
Height
0.75 in
Includes
1 aluminum framed cork board
Width
36 in
Board Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10310
- Zoro #
- G123940167
- UPC #
- 727638103100
- Country of Origin
- United States
- Item
- Framed Boards
- Board Material
- Cork, aluminum
- Includes
- 1 aluminum framed cork board
- Board Color
- White
Dimensions
- Height
- 0.75 in
- Width
- 36 in
Description
Our 24" x 36" aluminum framed cork bulletin board is commonly used as a display and communication tool, allowing individuals to tack and showcase notes, announcements, reminders, and various documents in a centralized and organized manner for easy access and information sharing. Self-healing natural cork that keeps push pins in place and no need to worry about pins falling out. Features plastic safety corners as well as 2 hooks to easily hang horizontally on any flat surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.