24 x 36 Wood Framed Black Dry Erase Board
- Mfr # 17930
- Zoro # G212351188
product price:Â
$
32.15
/ea
Key Features
Includes
1 dry erase board, mounting hardware
Overall Height
24 in
Overall Width
36 in
Material
Wood, chalkboard, hardboard
Depth
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17930
- Zoro #
- G212351188
- UPC #
- 727638179303
- Country of Origin
- United States
Dimensions
- Overall Height
- 24 in
- Overall Width
- 36 in
- Depth
- 0.75 in
- Size
- 24" x 36"
Details
- Includes
- 1 dry erase board, mounting hardware
- Material
- Wood, chalkboard, hardboard
- Color
- Black
Description
Black Dry Erase Board is great for the home, office, and classroom. The board features a hand crafted wood frame. Measures 24in x 36in.
- Black Dry Erase Board is great for the home, office, and classroom.
- The board features a hand crafted wood frame.
- Measures 24" x 36".
- Use with neon chalk or dry erase markers to make your sign pop
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.