Shop FLIPSIDE
See all product information
Create Account
24 x 48 Natural Cork Roll, 3mm, 2PK
- Mfr # 38200-2
- Zoro # G823940139
product price:Â
$
40.55
/pk of 2, $20.28/ea
Key Features
Color
Brown
Thickness
0.12 in
Length
48 in
Includes
2 cork rolls
Material
Cork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38200-2
- Zoro #
- G823940139
- UPC #
- 727638382208
- Country of Origin
- Portugal
- Color
- Brown
- Item
- Cork
- Includes
- 2 cork rolls
- Material
- Cork
Dimensions
- Thickness
- 0.12 in
- Length
- 48 in
- Width
- 24 in
Description
24" x 48" natural cork roll with a 3mm thickness provides a versatile and durable solution for a variety of projects. It can be used to create custom bulletin boards, line shelves, or protect surfaces in homes, offices, and classrooms. The natural cork material is easy to cut and install, making it ideal for DIY crafts and organizational needs. Its thickness offers excellent pin-holding capability, perfect for displaying notes, photos, and reminders. Pack size: 2 rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.