Paper for Color 11x17 Laser, Inkjet Printable Multipurpose Card Stock Photo White, White, 250PK
- Mfr # HAM122556
- Zoro # G807203540
product price:Â
$
34.19
/pk of 250, $0.14/ea
Key Features
Finish
Ultra Smooth
Print Technology
Inkjet, Laser
Sheet Size
11 in x 17 in
Brightness
100
For Use With
Small and Large Offset Presses; Copiers; Laser Printers; Inkjet Printers; Fax Machines; Cover Weight Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HAM122556
- Zoro #
- G807203540
- UPC #
- 10199022554
- Country of Origin
- United States
Dimensions
- Sheet Size
- 11 in x 17 in
- Paper Size Name
- Ledger/Tabloid
Details
- Finish
- Ultra Smooth
- Print Technology
- Inkjet, Laser
- Item
- Color Copy Cover
- Brightness
- 100
- For Use With
- Small and Large Offset Presses; Copiers; Laser Printers; Inkjet Printers; Fax Machines; Cover Weight Paper
- Paper Weight
- 60 lb
- Color
- Photo White
Description
Paper,Color Copier,11X17
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.