9 x 12 Dry Erase XY Axis/Dry Erase, Two Sided - Class Pack 12

  • Mfr # 11200
  • Zoro # G612351306
product price: 
$
48.15
/pk of 12, $4.01/ea

Key Features

Includes
12 Dry Erase boards
Overall Height
9 in
Overall Width
12 in
Depth
0.125 in
Material
Melamine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11200
Zoro #
G612351306
UPC #
727638112003
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
12 in
Depth
0.125 in

Details

Includes
12 Dry Erase boards
Material
Melamine
Color
Assorted

Description

The class pack XY axis two-sided dry erase board offers versatile functionality for various educational and professional settings. The front side, featuring an XY axis grid, is ideal for graphing, plotting data points, and illustrating mathematical concepts. It facilitates easy visualization and manipulation of coordinates, making it valuable for teaching and practicing graph-related subjects. On the backside, the blank surface provides a versatile writing space for brainstorming, problem-solving, or any free-form content. This dual-sided design allows users to seamlessly transition between structured tasks involving graphs and charts to more creative or open-ended activities, enhancing the board's adaptability and usability in classrooms, offices, or collaborative environments. 24in Pack.


  • Great for the environment by saving on paper
  • Boards feature a high-quality, non-ghosting dry erase surface
  • Long lasting dry erase board that is easy and safe to use
  • Writes on and wipes off easily

Restrictions

Ratings & reviews