9 x 12 Magnetic Dry Erase Board, 10PK
- Mfr # 10025-10
- Zoro # G323940165
product price:Â
$
94.65
/pk of 10, $9.47/ea
Key Features
Board Color
White
Dry Erase Width
12 in
Includes
10 dry erase boards
Dry Erase Height
0.13 in
Board Frame Material
Malamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10025-10
- Zoro #
- G323940165
- UPC #
- 727638025105
- Country of Origin
- China
Dimensions
- Dry Erase Width
- 12 in
- Dry Erase Height
- 0.13 in
Details
- Board Color
- White
- Item
- Frameless Dry Erase
- Includes
- 10 dry erase boards
- Board Frame Material
- Malamine
Description
9" x 12" dry erase magnetic boards are perfect for classrooms and personal use. Their ample size and high-quality, non-ghosting surface ensure a clear, reusable workspace. Durable and resistant to warping and chipping, these boards are built to last. The magnetic surface adds functionality, allowing for the attachment of notes and accessories. Safety features include rounded corners and smooth edges for comfortable use. Ideal for group activities, the bulk pack ensures every student has a board, promoting participation and collaboration. Eco-friendly and versatile, these boards reduce paper waste and support sustainable practices. Pack of 24.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.