9 x 12 Red & Blue Ruled/Dry Erase (dual sided) + Marker + Student Eraser Class Pack 12

  • Mfr # 21034
  • Zoro # G812351311
product price: 
$
86.15
/pk of 12, $7.18/ea

Key Features

Includes
12 Dry Erase boards, 12 black pens, 12 erasers
Overall Height
9 in
Overall Width
12 in
Depth
0.13 in
Color
Assorted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21034
Zoro #
G812351311
UPC #
727638210341
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
12 in
Depth
0.13 in

Details

Includes
12 Dry Erase boards, 12 black pens, 12 erasers
Color
Assorted
Material
Melamine, Felt, Polymer
Marker Colors
Black

Description

Economical, unframed red & blue ruled dry erase board, pen, and eraser set is ideal for teaching and practicing fundamentals at the early learner stage! Bright white board contains 5 sets of blue headline and broken mid-line plus red baseline format. Each line set measures 1-1/8in with 3/8in of blank descender space between sets. Back side is plain white dry erase. Quality write-and-wipe board surface is non-ghosting with rounded corners and smooth edges for safety and comfort. Backing is warp and chip resistant. Set includes 1 red & blue ruled two-sided dry erase board, 1 2in x 2in felt eraser, and 1 dry erase pen black. Boards measure 9in x 12in x 0.125in. Class pack of 12 sets, 36 pieces total.


  • Economical, unframed red & blue ruled dry erase board, pen, and eraser set
  • Bright white board contains 5 sets of blue headline and broken mid-line plus red baseline format.
  • Quality write-and-wipe board surface is non-ghosting with rounded corners and smooth edges for safety and comfort.
  • Early learners will enjoy practicing on these boards

Restrictions

Ratings & reviews