9 x 12 Two Sided Hundreds Grid Dry Erase Board Class Pack 12

  • Mfr # 11223
  • Zoro # G112351165
product price: 
$
66.89
/pk of 12, $5.57/ea

Key Features

Includes
12 Dry Erase boards
Overall Height
9 in
Overall Width
12 in
Color
Assorted
Depth
0.13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11223
Zoro #
G112351165
UPC #
727638112232
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
12 in
Depth
0.13 in

Details

Includes
12 Dry Erase boards
Color
Assorted
Material
Melamine

Description

Make learning more fun with dry erase boards. Hundreds Grid Board is ideal for mastering the basics for early math students! Two-sided board features a hundreds grid complete with numbers on one side and same grid without numbers on the back. Grids are top justified allowing 3in x 9in of blank work space below on each side. Students can practice Counting and Cardinality, Operations and Algebraic Thinking, and Number and Operations in Base Ten.Boards feature non-ghosting dry erase surface with rounded corners and smooth edges for safety and comfort. Measures 9in wide x 12in high x 0.125in deep. Class pack of 12.Ideal for: - Class instruction- Drawing - Notes- Games- More! With our dry erase boards, you can:- Trust your marker will erase easily each and every time- Use for all ages 3 and up - Choose from Single and Double-sided, magnetic or non- magnetic options- Save paper- Take them almost anywhereFeatures: - Available in singles, packs of 12 or 24in- Durable, non-ghosting surface Size Options not all are available in each type: - 9in x 12in- 11in x 16in- 12in x 18in


  • Saves Paper - Dry erase boards save paper and can be used over and over.
  • Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
  • Quality Surface - Non-ghosting, high-quality surface wipes clean.
  • Portable - Dry erase boards can be taken anywhere. Use at school, home, or on the road.
  • Large Selection of Sizes & Designs - Flipside Products carries 11 designs, single & double-sided options, and 3 sizes.

Restrictions

Ratings & reviews