Shop FLIPSIDE
See all product information
Create Account
9 x 12 Two Sided Magnetic Dry Erase/Magnetic Dry Erase Board, 48PK
- Mfr # 10077-48
- Zoro # G623940179
product price:Â
$
467.99
/pk of 48, $9.75/ea
Free Shipping & Returns
Key Features
Dry Erase Width
12 in
Board Color
White
Includes
48 dry erase boards
Board Frame Material
Malamine
Dry Erase Height
0.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10077-48
- Zoro #
- G623940179
- UPC #
- 727638077487
- Country of Origin
- China
Dimensions
- Dry Erase Width
- 12 in
- Dry Erase Height
- 0.13 in
Details
- Board Color
- White
- Includes
- 48 dry erase boards
- Board Frame Material
- Malamine
- Item
- Printed Dry Erase
Description
The class pack double-sided 9" x 12" magnetic dry erase board with rounded corners offers versatility and functionality in various settings. The magnetic feature allows for the attachment of visual aids, creating an interactive learning experience. The rounded corners enhance safety and handling, making it suitable for use in educational environments, especially with children. The compact size and double-sided nature make it practical for individual or collaborative activities, providing a reusable surface for note-taking, brainstorming, and educational exercises. Whether for personal organization or group learning, this board is a versatile tool that combines the benefits of dry erase functionality with magnetic capabilities. 48 Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.