Shop FLIPSIDE
See all product information
Create Account
Black Dry Erase Board, 18" x 24"
- Mfr # 40085
- Zoro # G023724461
product price:Â
$
22.39
/ea
Key Features
Dry Erase Surface Type
Melamine
Includes
1 Dry Erase Board
Board Color
Black
Board Frame Material
Hardboard Backing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40085
- Zoro #
- G023724461
- UPC #
- 727638400858
- Country of Origin
- United States
- Dry Erase Surface Type
- Melamine
- Includes
- 1 Dry Erase Board
- Board Color
- Black
- Board Frame Material
- Hardboard Backing
Description
Use neon dry erase markers on this economical, unframed board with a plain black dry erase surface for doodling, academic lessons, agendas, and more! Quality write-and-wipe surface is non-ghosting. Hardboard backing is warp and chip resistant. Rounded corners and smooth edges for comfort and safety. Adhesive squares included for mounting. Measures 18" x 24" x 0.125".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.