Shop FLIPSIDE
See all product information
Create Account
9 x 12 Two Sided Red & Blue Ruled/Dry Erase, 48PK
- Mfr # 10034-48
- Zoro # G523940163
product price:Â
$
312.99
/pk of 48, $6.52/ea
Free Shipping & Returns
Key Features
Board Frame Material
Dry Erase
Dry Erase Height
0.13 in
Dry Erase Width
12 in
Includes
48 dry erase boards
Board Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10034-48
- Zoro #
- G523940163
- UPC #
- 727638034480
- Country of Origin
- China
- Board Frame Material
- Dry Erase
- Item
- Printed Dry Erase
- Includes
- 48 dry erase boards
- Board Color
- White
Dimensions
- Dry Erase Height
- 0.13 in
- Dry Erase Width
- 12 in
Description
The class pack of 9" x 12" red and blue ruled two-sided dry erase board serves as an excellent tool for learning to write, providing several benefits. The red and blue lines on one side help learners develop proper letter sizing and spacing, reinforcing fundamental writing skills. The dual-colored lines can assist in distinguishing between different writing zones, promoting better organization. The blank backside allows for free-form practice, fostering creativity and flexibility in writing exercises. Additionally, the dry erase feature facilitates repetitive practice, making it an eco-friendly and reusable resource for honing handwriting skills. 48 Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.