Shop FLIPSIDE
See all product information
Create Account
Child's Magnetic Easel
- Mfr # 17318
- Zoro # G523940156
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Material
Wood, Chalkboard, Plastic, Dry Erase Board
Color
Assorted
Height
2 in
Width
19 in
Includes
1 child's easel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17318
- Zoro #
- G523940156
- UPC #
- 727638173189
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 19 in
Details
- Material
- Wood, Chalkboard, Plastic, Dry Erase Board
- Color
- Assorted
- Item
- Childrens Easels
- Includes
- 1 child's easel
Description
This Child's Magnetic Easel offers dual-sided functionality with a white magnetic dry erase surface on one side and a black alphabetic chalkboard on the other. It includes a central tray and two durable plastic trays for storing magnets, markers, chalk, and erasers. Designed for convenience, the easel folds flat for easy storage and measures 44" H x 19" W, making it ideal for children to use in classrooms, playrooms, and homes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.