
Corrugated Postal Storage Tote, 18-1/4 in L x 13-1/4 in W x 11-3/5 in H, Translucent, Plastic, 2 PK
Mfr # 40101
Zoro # G312351330
product price:Â $47.59
/pk 2, $23.80/eaKey Features
Overall Height
11-3/5 in
Overall Length
18-1/4 in
Overall Width
13-1/4 in
Type
Corrugated
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40101
Zoro #
G312351330
UPC #
727638401015
Country of Origin
United States
Dimensions
Overall Height
11-3/5 in
Overall Length
18-1/4 in
Overall Width
13-1/4 in
Overall L x W x H
18-1/4 in L x 13-1/4 in W x 11-3/5 in H
Details
Type
Corrugated
Material
Plastic
Color
Translucent
Item
Postal Storage Tote
Description
Corrugated Plastic Storage Postal Totes are an 11 US gallons rugged utility tote. For added strength and rigidity, the totes are reinforced with a wire rim and are sonically welded at key stress points. Wrapped hand holes make for easier handling. Shipped pre-assembled. Lid available and sold separately. The totes measure 18.25in x 13.25in x 11.6in.
- Lightweight and sturdy
- Cut out carrying handles
- 100% recyclable plastic construction
- Nests for storage
- Sonic welded for durability & strength
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.