Rectangular Lined Dry Erase Answer Paddle - Class Pack of 12
- Mfr # 18122
- Zoro # G312351323
Key Features
Specifications
Product Information
- MFR #
- 18122
- Zoro #
- G312351323
- UPC #
- 727638181221
- Country of Origin
- United States
Dimensions
- Overall Height
- 7.75 in
- Overall Width
- 10 in
- Depth
- 0.13 in
Details
- Material
- Melamine
- Color
- White
Description
Make learning more fun with dry erase boards. 1/8in thick two-sided rectangular dry erase writing paddles are ideal for quick responses or lessons. One side features lines for handwriting practice or sentence structures, reverse side features a blank dry erase side. Pack of 12 Ideal for: - Class instruction- Drawing - Notes- Games- More! With our dry erase paddles, you can:- Trust your marker will erase easily each and every time- Use for all ages 3 and up - Choose from writing and math paddlesFeatures: - Available in singles, packs of 12 or 24in- Durable, non-ghosting surface Size Options: -7.75in x 10
- Saves Paper - Dry erase boards save paper and can be used over and over.
- Fun for All Ages - Handles are designed to fit with hands of all sizes
- Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
- Quality Surface - Non-ghosting, high-quality surface wipes clean.
- Portable - Dry erase paddles can be taken anywhere. Use at school, home, or on the road.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.