Zoro Homepage

Accoustic Imaging Camera

  • Mfr # FLIR Si2x-Pro

  • Zoro # G015562408


product price: $36,119.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Power Cables, Charger, License Card, Memory Stick, Neck Strap
Minimum Operating Temperature
14 Degrees F
Maximum Acoustic Measurement
58 dB
Minimum Locating Distance
1 ft
Maximum Frequency Response
130 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR Si2x-Pro
Zoro #
G015562408
UPC #
845188031961
Country of Origin
Finland

Dimensions

Manufacturer Warranty Length
1 yr
Display Size
5 in

Details

Item
Acoustic Imaging Camera
Includes
(4) Power Cables, Charger, License Card, Memory Stick, Neck Strap
Minimum Operating Temperature
14 Degrees F
Maximum Acoustic Measurement
58 dB
Minimum Locating Distance
1 ft
Maximum Frequency Response
130 kHz
Calibration Certificate Type
Available Separately
Product Type
Acoustic Imaging Camera
Batteries Included
Yes
Standards
ATEX, C1D2, IECEx
Acoustic Image Frame Rate
30 FPS
Minimum Frequency Response
2 kHz
Battery Run Time
2.5 hr
Maximum Operating Temperature
122 Degrees F
Digital Display Screen Type
TFT LCD
Battery Chemistry
Lithium Ion
Display Type
Digital
Video Image Resolution
1280 × 720
Number of Batteries Required
2
Maximum Locating Distance
656 ft
Testing Functions
Air Leakage, Corona, Electrical Discharge, Gas Leakage, Mechanical Fault, Partial Discharge, Refrigerant Leakage, Steam Leakage, Ultrasonic Leak Detection, Vacuum Leakage
Minimum Acoustic Measurement
-8 dB
Field of View
75 Degrees Diagonal

Description

Acoustic Imaging Camera, Includes (4) Power Cables, Charger, License Card, Memory Stick, Neck Strap, Digital Display Screen Type TFT LCD, Product Type Acoustic Imaging Camera, Display Size 5 in, Display Type Digital, Calibration Certificate Type Available Separately, Maximum Frequency Response 130 kHz, Maximum Locating Distance 656 ft, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.