Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acoustic Imager

  • Mfr # FLIR Si1-LD

  • Zoro # G316077663


product price: $10,699.99
/ea
Free Shipping & Returns

Key Features

Minimum Acoustic Measurement
-5 dB
Standards
CE, IEC 62368-1
Minimum Locating Distance
1 ft
Battery Chemistry
Lithium Ion
Battery Run Time
2.5 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR Si1-LD
Zoro #
G316077663
UPC #
845188032838
Country of Origin
Finland

Dimensions

Display Size
5 in
Manufacturer Warranty Length
2 yr

Details

Minimum Acoustic Measurement
-5 dB
Standards
CE, IEC 62368-1
Minimum Locating Distance
1 ft
Battery Chemistry
Lithium Ion
Battery Run Time
2.5 hr
Product Type
Acoustic Imaging Camera
Acoustic Image Frame Rate
30 FPS
Number of Batteries Required
1
Minimum Operating Temperature
14 Degrees F
Maximum Locating Distance
130 m
Minimum Frequency Response
2 kHz
Display Type
Digital
Digital Display Screen Type
LCD Touchscreen
Video Image Resolution
1280 x 720
Maximum Operating Temperature
122 Degrees F
Maximum Acoustic Measurement
56 dB
Field of View
65 Degrees Diagonal
Maximum Frequency Response
100 kHz
Includes
(2) Batteries, Battery Charger, Hard Carrying Case, Neck Strap, Power Cable, Software License Card, USB Memory Stick
Calibration Certificate Type
Not Certified
Testing Functions
Air Leakage, Vacuum Leakage
Item
Acoustic Imager
Batteries Included
Yes

Description

Acoustic Imager, Includes (2) Batteries, Battery Charger, Hard Carrying Case, Neck Strap, Power Cable, Software License Card, USB Memory Stick, Digital Display Screen Type LCD Touchscreen, Product Type Acoustic Imaging Camera, Display Size 5 in, Display Type Digital, Calibration Certificate Type Not Certified, Maximum Frequency Response 100 kHz, Maximum Locating Distance 130 m, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1 ft, Testing Functions Air Leakage, Vacuum Leakage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.